SHLP48IN40K80CRI - LIT

SHLP48IN40K80CRI - Led Shop Worklight 120V Only

Lithonia Lighting

  • $27.38 (Each)
  • $27.38 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SHLP48IN40K80CRI
    Manufacturer
    Lithonia Lighting
    Manufacturer's Part Number
    SHLP 48IN 40K 80CRI DNA M12
    Description
    Led Shop Worklight 120V Only
    Led Worklight, 4' Nominal, 4000K, Sku - 249PFH
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led General Purpose Lighting - Led Surface General Purpose Li  Mark as Incorrect
    Suggest a New Category
    Classification
    Led General Purpose Lighting
    UNSPSC
    39112009 - Portable shop light
    UPC/GTIN
    190887632743 / 00190887632743
    Weight per unit
    1.9 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $27.38 (Each)
    Resources
    Images
     
     
    SHLP48IN40K80CRI - Small Image
     
    SHLP48IN40K80CRI - Large Image
     
    SHLP48IN40K80CRI - Large Image
    Attachments
     
     
    SHLP48IN40K80CRI - Specification Sheet
     
    SHLP48IN40K80CRI - Specification Sheet
    Other Links
     
     
    SHLP48IN40K80CRI - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    20
    Material, Color, and Finish
    color temperature
    4000 K
    Color
    Silver
    Descriptions
    Product Type
    Worklight
    Description
    LED SHOP WORKLIGHT 120V ONLY
    Long Description
    LED Worklight, 4' Nominal, 4000K, SKU - 249PFH
    Additional Information
    Fixture Type
    Worklight
    Manufacturer Information
    Brand
    Lithonia Lighting
    Manufacturers Part Number
    SHLP 48IN 40K 80CRI DNA M12
    GTIN
    00190887632743
    UPC
    190887632743
    Taxonomies, Classifications, and Categories
    Category Description
    LED GENERAL PURPOSE LIGHTING
    Type
    Worklight
    Packaging
    Weight per each
    1.9
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SHLP48IN40K80CRI

    Type in the slang term you'd like to suggest.

* All prices subject to change.