TFL400MRA2TBSCWA - Tfl400mra2tbscwalpi

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFL400MRA2TBSCWA
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TFL 400M RA2 TB SCWA LPI
Description
Tfl400mra2tbscwalpi
00745975201402|0745975|745975201402|74597520140|20140|TFL 400M RA2 TB Scwa LP1|TFL 400M RA2 TB Scwa Lpi|TFL400MRA2TBSCWALPI|TFL-400M-RA2-TB-Scwa-Lpi|Floodlight|Acuity Brands TFL 400M RA2 TB Scwa LP1|Acuity Brands TFL 400M RA2 TB Scwa Lpi|Acuity Brands TFL400MRA2TBSCWALPI|Acuity Brands TFL-400M-RA2-TB-Scwa-Lpi|Lithonia Lighting TFL 400M RA2 TB Scwa LP1|Lithonia Lighting TFL 400M RA2 TB Scwa Lpi|Lithonia Lighting TFL400MRA2TBSCWALPI|Lithonia Lighting TFL-400M-RA2-TB-Scwa-Lpi|Lithonia TFL 400M RA2 TB Scwa LP1
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Floodlights Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
745975201402 / 00745975201402
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TFL400MRA2TBSCWA - Small Image
 
TFL400MRA2TBSCWA - Large Image
 
TFL400MRA2TBSCWA - Large Image
Attachments
 
 
TFL400MRA2TBSCWA - Specification Sheet
 
TFL400MRA2TBSCWA - Specification Sheet
Other Links
 
 
TFL400MRA2TBSCWA - Other
 
TFL400MRA2TBSCWA - Other
MSDS Sheets
 
 
TFL400MRA2TBSCWA - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120/208/240/277
Lamp Type
HID
Ballast Type
Magnetic ballast
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Floodlight
Description
TFL400MRA2TBSCWALPI
extra long description
LITH TFL 400M RA2 TB SCWA LPI Flood
Long Description
00745975201402|0745975|745975201402|74597520140|20140|TFL 400M RA2 TB SCWA LP1|TFL 400M RA2 TB SCWA LPI|TFL400MRA2TBSCWALPI|TFL-400M-RA2-TB-SCWA-LPI|Floodlight|Acuity Brands TFL 400M RA2 TB SCWA LP1|Acuity Brands TFL 400M RA2 TB SCWA LPI|Acuity Brands TFL400MRA2TBSCWALPI|Acuity Brands TFL-400M-RA2-TB-SCWA-LPI|Lithonia Lighting TFL 400M RA2 TB SCWA LP1|Lithonia Lighting TFL 400M RA2 TB SCWA LPI|Lithonia Lighting TFL400MRA2TBSCWALPI|Lithonia Lighting TFL-400M-RA2-TB-SCWA-LPI|LITHONIA TFL 400M RA2 TB SCWA LP1
Special Features
For recreation areas, parking lots, building facades and car lots.
Additional Information
Fixture Type
Flood Light
pallet quantity
34
Base
Mogul: E39
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TFL 400M RA2 TB SCWA LPI
GTIN
00745975201402
UPC
745975201402
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Flood Light
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
29
Carton
1
Uses, Certifications, and Standards
Application
Façade, Parking
Mounting
Ground, Pole, Wall
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat