TWR2250MTBSCWALP - LIT

Also in stock

WPL6B - 46W Led Wallpack 50K 5883LM - Cooper Lighting Solutions
$320.20Each

Cooper Lighting Solutions
46W Led Wallpack 50K 5883LM


View or Compare

TWR2250MTBSCWALP - 250W MH Wall Pack

Lithonia Lighting

  • $267.76 (Each)
  • $267.76 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TWR2250MTBSCWALP
    Manufacturer
    Lithonia Lighting
    Manufacturer's Part Number
    TWR2 250M TB SCWA LPI
    Description
    250W MH Wall Pack
    TWR2V, 250 Watt Metal Halide, Multi-Tap Ballast-Prewired 277 Volt, Super Cwa Pulse-Start Ballast, Lamp Included, Sku - 155ral
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hid Floodlights, Wallpacks, Bo - Hid Wallpacks  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111613 - Security lighting
    UPC/EAN/GTIN
    745975145324 / 0745975145324 / 00745975145324
    Weight per unit
    26 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $267.76 (Each)
    Carton
    $267.76 (Each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    TWR2250MTBSCWALP - Small Image
     
    TWR2250MTBSCWALP - Large Image
    MSDS Sheets
     
     
    TWR2250MTBSCWALP - MSDS Sheet
    Attachments
     
     
    TWR2250MTBSCWALP - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    1 PH
    Voltage Rating
    120/208/240/277 V
    Lamp Type
    Zinc Plated Cold Rolled Steel
    Material, Color, and Finish
    fixture material
    aluminum
    Color
    BRONZE
    Descriptions
    Product Type
    Wallpack
    Description
    250W MH WALL PACK
    Long Description
    TWR2V, 250 Watt Metal Halide, Multi-tap Ballast-Prewired 277 Volt, Super CWA pulse-start ballast, Lamp included, SKU - 155RAL
    Special Features
    The TWR LED combines traditional wall pack design with high-output LEDs to provide an energy efficient, low maintenance LED wall pack suitable for replacing up to 400W MH fixtures. The traditional shape helps maintain building aesthetics when replacing only a portion of your building’s wall packs. TWR LED is ideal for outdoor applications such as carports, loading areas, driveways and parking areas.
    Additional Information
    pallet quantity
    24 in
    Socket Type
    Mogul: E39
    Manufacturer Information
    Manufacturers Part Number
    TWR2 250M TB SCWA LPI
    Brand
    LITHONIA LIGHTING
    GTIN
    00745975145324
    UPC
    745975145324
    Taxonomies, Classifications, and Categories
    Category Description
    Outdoor HID Lighting
    Type
    Wall Pack
    Packaging
    Weight per each
    26
    Carton
    1
    Uses, Certifications, and Standards
    standard
    cUL, UL
    Application
    Light Commercial
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TWR2250MTBSCWALP

    Type in the slang term you'd like to suggest.

* All prices subject to change.