TWSLEDP150K120P - 25W Led Wall LMNR 50K 1476LM

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWSLEDP150K120P
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWS LED P1 50K 120 PE BZ M4
Description
25W Led Wall LMNR 50K 1476LM
Led Wall Luminaire, 120 V, 0.26 A, 25 W, 70 W (HPS);100 W (MH), Aluminum, Bronze, 5000 K, 67, 100000 H Average Life, Non Dimmable, 1476 LM Brightness (Lumens), Dark Bronze, 6-3/4 In Length, 5-5/16 In Width, 10-7/8 In Height, 3.19 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
190887149517 / 00190887149517
Weight per unit
3.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TWSLEDP150K120P - Small Image
 
TWSLEDP150K120P - Large Image
 
TWSLEDP150K120P - Large Image
 
TWSLEDP150K120P - Large Image
Attachments
 
 
TWSLEDP150K120P - Specification Sheet
Other Links
 
 
TWSLEDP150K120P - Other
Specifications Sheets
 
 
TWSLEDP150K120P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.26 A
Material
Aluminum
Lamp Type
LED
Voltage Rating
120
Material, Color, and Finish
Color
Bronze
color temperature
5000 k
Color Rendering Index
67
Finish
Dark Bronze
fixture material
aluminum
Dimensions and Weight
Length
6-3/4 in;17.2 cm
Width
5-5/16 in;13.5 cm
Height
10-7/8 in;27.7 cm
Descriptions
Product Type
Led Wall Luminaire
Description
25W LED WALL LMNR 50K 1476LM
Long Description
LED Wall Luminaire, 120 V, 0.26 A, 25 W, 70 W (HPS);100 W (MH), Aluminum, Bronze, 5000 K, 67, 100000 h Average Life, Non Dimmable, 1476 lm Brightness (Lumens), Dark Bronze, 6-3/4 in Length, 5-5/16 in Width, 10-7/8 in Height, 3.19 lb
Features
The popular TWS luminaire is now available with long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TWS LED offers a traditional appearance and is powered by advanced LEDs. The TWS LED luminaire is powerful yet energy efficient, capable of replacing up to a 70W HPS wall pack while saving up to 80% in energy costs. With long-life LEDs, the TWS LED eliminates frequent lamp and ballast replacements associated with traditional technologies.The TWS LED combines traditional wall pack
Short Description
LED Wall Luminaire, 0.26 A, 25 W
Special Features
For entrances, stairwells, corridors and other pedestrian areas.
Additional Information
Total Wattage
25 W
Equivalent Wattage
70 W (HPS);100 W (MH)
average life
100000 h
Brightness (Lumens)
1476 lm
Standards Met
cULus Listed
package quantity
144 PL
pallet quantity
144
Manufacturer Information
Manufacturers Part Number
TWS LED P1 50K 120 PE BZ M4
Brand
Lithonia Lighting
GTIN
00190887149517
UPC
190887149517
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight
3.19 lb;1.45 kg
Weight per each
3.66
Carton
1
Uses, Certifications, and Standards
Application
Education;Hospitality;Offices & Banks;Entrances;Stairwells;Corridors;Other Pedestrian Areas
standard
cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat