-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Voltage Rating
-
120
- Wattage
-
5
- Material
-
Steel
- amperage rating
-
Warehouse/Storage
- Lamp Type
-
Warehouse/Storage
- Lamp Included
-
Yes
- Material, Color, and Finish
-
- Color
-
White
- Finish
-
Gloss
- Dimensions and Weight
-
- Height
-
1.4
- Length
-
14.8
- Width
-
3.1
- Descriptions
-
- Description
-
12" LED UC 30K 90CRI WHT
- Long Description
-
Economy LED undercabinet, 1' Nominal, 3000K, White Rocker Swith, White finish, SKU - 236JY2
- Construction
-
Conference Room, Cove, Display, Exhibit, Hospital, Kitchen, Laboratory, Residential
- Product Type
-
Undercabinet
- extra long description
-
LITH UCEL-12IN-30K-90CRI-SWR-WH-M6
- Additional Information
-
- Response Time
-
7.000 Calendar Days
- Manufacturer Information
-
- Brand
-
Lithonia Lighting
- Manufacturers Part Number
-
UCEL 12IN 30K 90CRI SWR WH M6
- GTIN
-
00889804600209
- UPC
-
889804600209
- Taxonomies, Classifications, and Categories
-
- Category Description
-
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
- Type
-
Undercabinet
- Packaging
-
- Weight per each
-
1.14
- Carton
-
1
- Package
-
6
- Uses, Certifications, and Standards
-
- standard
-
C-UL-US
- Mounting
-
FLUSH
- Application
-
Hospitality, Offices & Banks, Residential, Retail
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.