UCEL48IN30K90 - LIT

UCEL48IN30K90 - 48" Led Uc 30K 90CRI WHT

Lithonia Lighting

  • $112.23 (Each)
  • $112.23 (Each)
  • $673.38 (Per 6)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    UCEL48IN30K90
    Manufacturer
    Lithonia Lighting
    Manufacturer's Part Number
    UCEL 48IN 30K 90CRI SWR WH M6
    Description
    48" Led Uc 30K 90CRI WHT
    Economy Led Undercabinet, 4' Nominal, 3000K, White Rocker Swith, White Finish, Sku - 236jyf
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Track, Rail, Task & Underc - Led Undercabinet Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Track, Rail, Task & Undercabinet Lighting
    UNSPSC
    39111528 - Undercabinet fixture
    UPC/GTIN
    889804600315 / 00889804600315
    Weight per unit
    3.23 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $112.23 (Each)
    Standard Packaging
    $673.38 (Per 6)
    Resources
    Images
     
     
    UCEL48IN30K90 - Small Image
     
    UCEL48IN30K90 - Large Image
    Attachments
     
     
    UCEL48IN30K90 - Specification Sheet
     
    UCEL48IN30K90 - Specification Sheet
    Other Links
     
     
    UCEL48IN30K90 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120
    Wattage
    20
    Lamp Type
    LED - Static
    Material
    STEEL
    Lamp Included
    YES
    Material, Color, and Finish
    Finish
    GLOSS
    Color
    WHITE
    Dimensions and Weight
    Height
    1.5
    Width
    3.1
    Length
    50.5
    Descriptions
    Description
    48" LED UC 30K 90CRI WHT
    Product Type
    Undercabinet
    Long Description
    Economy LED undercabinet, 4' Nominal, 3000K, White Rocker Swith, White finish, SKU - 236JYF
    Additional Information
    pallet quantity
    288
    Manufacturer Information
    Brand
    LITHONIA LIGHTING
    Manufacturers Part Number
    UCEL 48IN 30K 90CRI SWR WH M6
    GTIN
    00889804600315
    UPC
    889804600315
    Taxonomies, Classifications, and Categories
    Category Description
    LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
    Type
    Undercabinet
    Packaging
    Weight per each
    3.23
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    standard
    C-UL-US
    Application
    Hospitality, Offices & Banks, Residential, Retail
    Mounting
    SURFACE
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for UCEL48IN30K90

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

UCEL36IN30K90 - 36" Led Uc 30K 90CRI WHT - Lithonia Lighting

From Lithonia Lighting,
36" Led Uc 30K 90CRI WHT

$90.99
Each
Item Details

UCEL24IN30K90 - 24" Led Uc 30K 90CRI WHT - Lithonia Lighting

From Lithonia Lighting,
24" Led Uc 30K 90CRI WHT

$67.99
Each
Item Details

UCEL12IN30K90 - 12" Led Uc 30K 90CRI WHT - Lithonia Lighting

From Lithonia Lighting,
12" Led Uc 30K 90CRI WHT

$44.99
Each
Item Details