We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
W250ML - LIT

W250ML - 250W MH Multi Wall Pack

Lithonia Lighting

  • Special Order Item

In-Stock: 0 available locally (Nacogdoches, TX)

Call nearest store for Item Price

  • Help Improve Our Data
    Quick Specs
    Catalog Number
    W250ML
    Manufacturer
    Lithonia Lighting
    Manufacturer's Part Number
    W250ML
    Description
    250W MH Multi Wall Pack
    Wall Pack, Non Cutoff; Metal Halide Lamp; Lamp Wattage 250 W; Refractor/Lens Type Borosilicate Glass; Die Cast Aluminum Housing; Size 17.8 Inch W X 90.38 Inch D X 9.25 Inch H; Approval Ul; Contractor Select, Lithonia Lighting Brand
    Categories
    Hid Floodlights, Wallpacks, Bo - Hid Wallpacks  Mark as Incorrect
    Suggest a New Category
    Classification
    N/A
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00745973505632
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    Special Order Item
    Carton
    None Available
    Stock Availability
    Nacogdoches
    0
    All Stores
    1
    Resources
    Images
     
     
    W250ML - Large Image
     
    W250ML - Small Image
    Specifications Sheets
     
     
    W250ML - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Approval
    UL
    Brand
    LITHONIA DOWNLIGHTING
    Commodity Description
    Outdoor Lighting - H.I.D. Outdoor Flood & Fixtures
    Housing Material
    DIE CAST ALUMINUM
    Lamp Type
    METAL HALIDE
    Lamp Wattage
    250 W
    Long Description
    WALL PACK, NON CUTOFF; METAL HALIDE LAMP; LAMP WATTAGE 250 W; REFRACTOR/LENS TYPE BOROSILICATE GLASS; DIE CAST ALUMINUM HOUSING; SIZE 17.8 INCH W X 90.38 INCH D X 9.25 INCH H; APPROVAL UL; CONTRACTOR SELECT, LITHONIA LIGHTING BRAND
    Manufacturers Part Number
    W250ML
    Product Type
    Metal Halide Wallpack
    Refractor/Lens Type
    BOROSILICATE GLASS
    Size
    17.8 INCH W X 90.38 INCH D X 9.25 INCH H
    Type
    NON CUTOFF
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Houston RDC (49) 1

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

* All prices subject to change.