AY103PLA - LUT

AY103PLA - Ariadni 1000W 3WAY Dimmer Light Almond

Lutron

  • $51.46 (for 1 Each)
  • $51.46 (1 Each)
  • $1,235.04 (24 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AY103PLA
    Manufacturer
    Lutron
    Manufacturer's Part Number
    AY-103P-LA
    Description
    Ariadni 1000W 3WAY Dimmer Light Almond
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    027557366601 / 00027557366601
    Weight per unit
    0.15 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $51.46 (1 Each)
    Standard Packaging
    $1,235.04 (24 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Installation Sheets
     
     
    AY103PLA - Installation Sheet
     
    AY103PLA - Installation Sheet
    Attachments
     
     
    AY103PLA - Specification Sheet
     
    AY103PLA - Specification Sheet
    Images
     
     
    AY103PLA - Large Image
     
    AY103PLA - Small Image
    Other Links
     
     
    AY103PLA - Other
     
    AY103PLA - Other
     
    AY103PLA - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 W
    Wattage
    120 VAC
    Voltage Rating
    Lighting Control
    Material
    Plastic/Metal
    amperage rating
    UL cUL
    actuator
    Wallbox
    connection
    Wire Leads
    Dimensions and Weight
    Size
    Wire Leads
    Descriptions
    Product Type
    Ariadni Incandescent 1000 W 3-
    Description
    ARIADNI 1000W 3WAY DIMMER LIGHT ALMOND
    Special Features
    Toggle-switch turns light on to level set by slider
    Additional Information
    load
    1 PH
    operating cycles
    Plastic
    Manufacturer Information
    Manufacturers Part Number
    AY-103P-LA
    sub brand
    Ariadni
    Brand
    LUTRON
    GTIN
    00027557366601
    UPC
    027557366601
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Preset dimmer, 3-way
    Packaging
    Weight per each
    0.15
    Carton
    1
    Package
    24
    Uses, Certifications, and Standards
    Frequency Rating
    60 WTT
    Enclosure
    Plastic/Metal
    Application
    Preset dimmer with locator light, single-pole
    environmental conditions
    Relative humidity less than 90 percentnon-condensing. Indoor use only
    Operating Temperature
    Toggle switch
    standard
    UL, cUL
    Mounting
    WALLBOX
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Baton Rouge

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 New Orleans
    View Store
    1 Vidalia


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AY103PLA

    Type in the slang term you'd like to suggest.

* All prices subject to change.