We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
AY600PAL - LUT

AY600PAL - Incand Dimmer Almond

Lutron

  • $15.46 (for 1 Each)
  • $15.46 (1 Each)
  • $371.04 (24 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AY600PAL
    Manufacturer
    Lutron
    Manufacturer's Part Number
    AY-600P-AL
    Description
    Incand Dimmer Almond
    Ariadni Dimmer, Incandescent/Halogen, Single-Pole, Preset, 120V/600W In Almond
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    027557121279 / 00027557121279
    Weight per unit
    0.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $15.46 (1 Each)
    Standard Packaging
    $371.04 (24 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    6 Each
    Resources
    Images
     
     
    AY600PAL - Large Image
     
    AY600PAL - Large Image
     
    AY600PAL - Large Image
     
    AY600PAL - Small Image
    Installation Sheets
     
     
    AY600PAL - Installation Sheet
     
    AY600PAL - Installation Sheet
    Attachments
     
     
    AY600PAL - Specification Sheet
     
    AY600PAL - Specification Sheet
    Other Links
     
     
    AY600PAL - Other
     
    AY600PAL - Other
     
    AY600PAL - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 PH
    Wattage
    600 W
    Material
    Plastic/Metal
    connection
    Screw Terminals
    actuator
    Toggle Switch
    Dimensions and Weight
    Width
    Plastic/Metal
    Depth
    2.75 in (70 mm)
    Height
    4.56 in (116 mm)
    Size
    4.69in (119mm) x 2.94in (75mm)
    Descriptions
    Long Description
    Ariadni Dimmer, Incandescent/Halogen, Single-pole, preset, 120V/600W in almond
    Product Type
    Ariadni 600W Preset Almond
    Description
    INCAND DIMMER ALMOND
    special features
    Toggle-switch turns light on to level set by slider
    Additional Information
    included
    White
    Manufacturer Information
    Brand
    Lutron
    Manufacturers Part Number
    AY-600P-AL
    sub brand
    Ariadni
    GTIN
    00027557121279
    UPC
    027557121279
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Preset dimmer, single-pole
    Packaging
    Weight per each
    0.2
    Carton
    1
    Package
    24
    Uses, Certifications, and Standards
    Operating Temperature
    0-40°C
    Enclosure
    Plastic
    environmental conditions
    Relative humidity less than 90 percentnon-condensing. Indoor use only
    Frequency Rating
    50-60 Hz
    standard
    UL cUL
    Mounting
    WALLBOX
    Application
    Wallstation
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    5 DFW RDC
    View Store
    1 Tyler

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AY600PAL

    Type in the slang term you'd like to suggest.

* All prices subject to change.