AY600PHIV - Ariadni 600W SP Ivory Clam

Lutron

  • $17.24 (Each)
  • $17.24 (Each)

  • $103.44 (Per 6)

Availability: In Stock Locally
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
AY600PHIV
Manufacturer
Lutron
Manufacturer's Part Number
AY-600PH-IV
Description
Ariadni 600W SP Ivory Clam
Dimmer Light, Toggle Switch Type, 6000 W, 50 to 60 HZ, Motion Sensor, Wall Mount, 2.86 In Length, 4.60 In Height, Ivory, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557689991 / 00027557689991
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.24 (Each)
Standard Packaging
$103.44 (Per 6)
Resources
Installation Sheets
 
 
AY600PHIV - Installation Sheet
 
AY600PHIV - Installation Sheet
Attachments
 
 
AY600PHIV - Specification Sheet
 
AY600PHIV - Specification Sheet
Images
 
 
AY600PHIV - Small Image
 
AY600PHIV - Large Image
 
AY600PHIV - Large Image
Other Links
 
 
AY600PHIV - Other
 
AY600PHIV - Other
 
AY600PHIV - Other
Specifications Sheets
 
 
AY600PHIV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
2.86 in;73 mm
Height
4.60 in;117 mm
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Product Type
Dimmer Light
Short Description
Dimmer Light Toggle Switch, 6000W, White, 3W
Long Description
Dimmer Light, Toggle Switch Type, 6000 W, 50 to 60 Hz, Motion Sensor, Wall Mount, 2.86 in Length, 4.60 in Height, Ivory, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.35 lb/EA
Description
ARIADNI 600W SP IVORY CLAM
Special Features
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Additional Information
Minimum Operating Temperature
+0 °C
Switch Type
Toggle
Maximum Operating Temperature
+40 °C
Power Rating
6000 W
Sensor Type
Motion Sensor
Mounting Type
Wall Mount
package quantity
1 CA;6 PK
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
AY-600PH-IV
Brand
Lutron
sub brand
Ariadni(R)
GTIN
00027557689991
UPC
027557689991
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, single-pole, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat