AY603PHIV - Ariadni 600W 3WY Ivory Clam

Lutron

  • $20.93 (Each)
  • $20.93 (Each)

  • $125.58 (Per 6)
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
AY603PHIV
Manufacturer
Lutron
Manufacturer's Part Number
AY-603PH-IV
Description
Ariadni 600W 3WY Ivory Clam
00027557690027|0027557|027557690027|02755769002|69002|Ay 603PH Iv|Ay-603PH-1V|AY603PHIV|Ay-603PH-Iv|Ariadni 600W 3WAY Iv Clamshell|Lewtron Electronics Ay 603PH Iv|Lewtron Electronics Ay-603PH-1V|Lewtron Electronics AY603PHIV|Lewtron Electronics Ay-603PH-Iv|Lootron Electronics Ay 603PH Iv|Lootron Electronics Ay-603PH-1V|Lootron Electronics AY603PHIV|Lootron Electronics Ay-603PH-Iv|Lutron Ay 603PH Iv|Lutron Ay-603PH-1V|Lutron AY603PHIV|Lutron Ay-603PH-Iv|Lutron Electric Ay 603PH Iv|Lutron Electric Ay-603PH-1
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557690027 / 00027557690027
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.93 (Each)
Standard Packaging
$125.58 (Per 6)
Resources
Installation Sheets
 
 
AY603PHIV - Installation Sheet
 
AY603PHIV - Installation Sheet
Attachments
 
 
AY603PHIV - Specification Sheet
 
AY603PHIV - Specification Sheet
Images
 
 
AY603PHIV - Small Image
 
AY603PHIV - Large Image
Other Links
 
 
AY603PHIV - Other
 
AY603PHIV - Other
 
AY603PHIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Description
ARIADNI 600W 3WY IVORY CLAM
Product Type
Obsolete-Ariadni 600W 3WAY Iv Clamshell
Long Description
00027557690027|0027557|027557690027|02755769002|69002|AY 603PH IV|AY-603PH-1V|AY603PHIV|AY-603PH-IV|ARIADNI 600W 3WAY IV CLAMSHELL|Lewtron Electronics AY 603PH IV|Lewtron Electronics AY-603PH-1V|Lewtron Electronics AY603PHIV|Lewtron Electronics AY-603PH-IV|Lootron Electronics AY 603PH IV|Lootron Electronics AY-603PH-1V|Lootron Electronics AY603PHIV|Lootron Electronics AY-603PH-IV|Lutron AY 603PH IV|Lutron AY-603PH-1V|Lutron AY603PHIV|Lutron AY-603PH-IV|LUTRON ELECTRIC AY 603PH IV|LUTRON ELECTRIC AY-603PH-1
Special Features
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
AY-603PH-IV
Brand
Lutron
sub brand
Ariadni
GTIN
00027557690027
UPC
027557690027
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat