We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
C1000BE - LUT

C1000BE - 1000W SP Beige Rotary Dim

Lutron

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    C1000BE
    Manufacturer
    Lutron
    Manufacturer's Part Number
    C-1000-BE
    Description
    1000W SP Beige Rotary Dim
    Centurion Dimmer, Incandescent/Halogen, Single-Pole (Small Control), 120V/1000W In Beige
    Slang Terms

    Suggest a New Term
    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    027557300407 / 00027557300407
    Weight per unit
    0.58 L
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $36.46 (1 Each)
    Standard Packaging
    $437.52 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    C1000BE - Large Image
     
    C1000BE - Small Image
     
    C1000BE - Large Image
    Installation Sheets
     
     
    C1000BE - Installation Sheet
    Attachments
     
     
    C1000BE - Specification Sheet
     
    C1000BE - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    actuator
    Rotary Knob
    Wattage
    1,000 W
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Dimensions and Weight
    Size
    4.56in (116mm) x 2.75in (70mm)
    Descriptions
    Long Description
    Centurion Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W in beige
    Product Type
    Centurion Inc 1000W Dimmer Be
    Description
    1000W SP BEIGE ROTARY DIM
    special features
    Durable dimmer in a time-honored rotary style
    Manufacturer Information
    Brand
    Lutron
    Manufacturers Part Number
    C-1000-BE
    sub brand
    Centurion
    GTIN
    00027557300407
    UPC
    027557300407
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Incandescent/halogen dimmer
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    12
    Uses, Certifications, and Standards
    standard
    UL CSAISO 9001
    Mounting
    WALLBOX
    Operating Temperature
    0-40°C
    Frequency Rating
    60 A
    environmental conditions
    Relative humidity less than 90 percentnon-condensing. Indoor use only
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for C1000BE

    Type in the slang term you'd like to suggest.

* All prices subject to change.