We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
C1500WH - LUT

C1500WH - 1500W SP WH Rotary Dimmer

Lutron

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    C1500WH
    Manufacturer
    Lutron
    Manufacturer's Part Number
    C-1500-WH
    Description
    1500W SP WH Rotary Dimmer
    Centurion Dimmer, Incandescent/Halogen, Single-Pole (Large Control), 120V/1500W In White
    Slang Terms

    Suggest a New Term
    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Dimmers
    UNSPSC
    N/A
    UPC/GTIN
    027557410151 / 00027557410151
    Weight per unit
    0.62 L
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $67.31 (1 Each)
    Standard Packaging
    $807.72 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    56 Each
    Resources
    Images
     
     
    C1500WH - Large Image
     
    C1500WH - Small Image
    Installation Sheets
     
     
    C1500WH - Installation Sheet
    Attachments
     
     
    C1500WH - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    1,500
    Voltage Rating
    120
    actuator
    Rotary Knob
    Dimensions and Weight
    Size
    4.56in (116mm) x 2.75in (70mm)
    Descriptions
    Long Description
    Centurion Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/1500W in white
    Product Type
    Centurion Inc 1500W Dimmer WH
    Description
    1500W SP WH ROTARY DIMMER
    special features
    Durable dimmer in a time-honored rotary style
    Manufacturer Information
    Brand
    Lutron
    Manufacturers Part Number
    C-1500-WH
    sub brand
    Centurion
    GTIN
    00027557410151
    UPC
    027557410151
    Taxonomies, Classifications, and Categories
    Category Description
    DIMMERS
    Type
    Incandescent/halogen dimmer
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    12
    Uses, Certifications, and Standards
    Operating Temperature
    0-40°C
    environmental conditions
    Relative humidity less than 90 percentnon-condensing. Indoor use only
    standard
    UL CSAISO 9001
    Mounting
    WALLBOX
    Frequency Rating
    60
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Austin RDC 1
    DFW RDC 4
    Springdale 2

    A-L

    Location Stock Available
    Dallas 47

    M-Z

    Location Stock Available
    McKinney 2


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for C1500WH

    Type in the slang term you'd like to suggest.

* All prices subject to change.