C2000BE - LUT

C2000BE - Centurion 2000W SP Dimmer Beige

Lutron

  • $110.59 (for 1 Each)
  • $110.59 (1 Each)
  • $1,327.08 (12 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    C2000BE
    Manufacturer
    Lutron
    Manufacturer's Part Number
    C-2000-BE
    Description
    Centurion 2000W SP Dimmer Beige
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    027557301008 / 00027557301008
    Weight per unit
    0.8 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $110.59 (1 Each)
    Standard Packaging
    $1,327.08 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    15 Each
    Resources
    Installation Sheets
     
     
    C2000BE - Installation Sheet
     
    C2000BE - Installation Sheet
    Attachments
     
     
    C2000BE - Specification Sheet
     
    C2000BE - Specification Sheet
    Images
     
     
    C2000BE - Small Image
     
    C2000BE - Large Image
    Other Links
     
     
    C2000BE - Other
     
    C2000BE - Other
     
    C2000BE - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 W
    Voltage Rating
    Lighting Control
    Wattage
    2k lm
    Material
    Plastic/Metal
    amperage rating
    UL CSA NOM, ANSI/IEEE Std. C62.41-1980
    actuator
    Wallbox
    connection
    Wire Leads
    Dimensions and Weight
    Size
    Wire Leads
    Descriptions
    Product Type
    Centurion Inc 2000W Dimmer Be
    Description
    CENTURION 2000W SP DIMMER BEIGE
    Special Features
    Nova
    Additional Information
    load
    1 PH
    operating cycles
    Plastic
    Manufacturer Information
    Manufacturers Part Number
    C-2000-BE
    sub brand
    Centurion
    Brand
    LUTRON
    GTIN
    00027557301008
    UPC
    027557301008
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Rotary dimmer, single-pole
    Packaging
    Weight per each
    0.8
    Carton
    1
    Package
    12
    Uses, Certifications, and Standards
    Frequency Rating
    60 WTT
    Enclosure
    Plastic/Metal
    environmental conditions
    Relative humidity less than 90 percentnon-condensing. Indoor use only
    Operating Temperature
    Slide
    Application
    Slide-to-off dimmer, single-pole
    standard
    UL CSAISO 9001
    Mounting
    WALLBOX
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    15 Dallas

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for C2000BE

    Type in the slang term you'd like to suggest.

* All prices subject to change.