C2000WH - LUT

C2000WH - Centurion 2000W SP White

Lutron

  • $110.59 (for 1 Each)
  • $110.59 (1 Each)
  • $66,354.00 (600 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    C2000WH
    Manufacturer
    Lutron
    Manufacturer's Part Number
    C-2000-WH
    Description
    Centurion 2000W SP White
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    027557410205 / 00027557410205
    Weight per unit
    0.85 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $110.59 (1 Each)
    Carton
    $66,354.00 (600 Each)
    Standard Packaging
    $110.59 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    4 Each
    Resources
    Installation Sheets
     
     
    C2000WH - Installation Sheet
     
    C2000WH - Installation Sheet
    Attachments
     
     
    C2000WH - Specification Sheet
     
    C2000WH - Specification Sheet
    Images
     
     
    C2000WH - Large Image
     
    C2000WH - Small Image
    Other Links
     
     
    C2000WH - Other
     
    C2000WH - Other
     
    C2000WH - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    300 DEG F
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Poles
    1 W
    Material
    Plastic/Metal
    connection
    Wire Leads
    actuator
    Tapswitch
    Dimensions and Weight
    Size
    4.69 in (119 mm) x 2.94 in (75 mm)
    Descriptions
    Product Type
    Centurion Inc 2000W Dimmer WH
    Description
    CENTURION 2000W SP WHITE
    Special Features
    Durable dimmer in a time-honored rotary style
    Manufacturer Information
    Manufacturers Part Number
    C-2000-WH
    sub brand
    Maestro
    Brand
    LUTRON
    GTIN
    00027557410205
    UPC
    027557410205
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Rotary dimmer, single-pole
    Packaging
    Weight per each
    0.85
    Carton
    600
    Package
    1
    Uses, Certifications, and Standards
    Application
    LIGHTING CONTROL
    Operating Temperature
    0-40°C
    Frequency Rating
    60 WTT
    standard
    UL CSAISO 9001
    Enclosure
    Plastic
    environmental conditions
    Relative humidity less than 90 percentnon-condensing. Indoor use only
    Mounting
    WALLBOX
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 DFW RDC

    A-L

    Location Stock Available
    View Store
    3 Dallas

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for C2000WH

    Type in the slang term you'd like to suggest.

* All prices subject to change.