CW3BR - LUT

CW3BR - Claro Wallplate 3 Gang Brown

Lutron

  • $11.62 (for 1 Each)
  • $11.62 (1 Each)
  • $139.44 (12 Each)
  • $557.76 (48 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CW3BR
    Manufacturer
    Lutron
    Manufacturer's Part Number
    CW-3-BR
    Description
    Claro Wallplate 3 Gang Brown
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Wall Plates & Covers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Grade 3G Plate
    UNSPSC
    39121704 - Wallplates
    UPC/GTIN
    027557692212 / 00027557692212
    Weight per unit
    0.3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $11.62 (1 Each)
    Carton
    $139.44 (12 Each)
    Standard Packaging
    $557.76 (48 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    CW3BR - Specification Sheet
     
    CW3BR - Specification Sheet
     
    CW3BR - Specification Sheet
    Images
     
     
    CW3BR - Small Image
     
    CW3BR - Large Image
    Other Links
     
     
    CW3BR - Other
     
    CW3BR - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 PH
    Wattage
    1662 W
    Voltage Rating
    277 VAC
    gang
    3 W W
    actuator
    Paddle Switch
    Material
    Plastic/Metal
    connection
    Wire Leads
    Material, Color, and Finish
    Color
    Brown Safety
    Dimensions and Weight
    Thickness
    7.6mm
    Size
    W:167mm H: 119mm
    Descriptions
    Product Type
    Claro Wallplate 3 GNG BR
    Description
    CLARO WALLPLATE 3 GANG BROWN
    Special Features
    For three Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, and Lumea controls and Claro and Satin Colors accessories
    Additional Information
    cutout
    1 5/16in x 2 5/8in
    orientation
    Vertical
    Manufacturer Information
    Manufacturers Part Number
    CW-3-BR
    Brand
    LUTRON
    sub brand
    Diva
    GTIN
    00027557692212
    UPC
    027557692212
    Taxonomies, Classifications, and Categories
    Category Description
    RESIDENTIAL GRADE 3G PLATE
    Type
    Wallplates
    Packaging
    Weight per each
    0.3
    Carton
    12
    Package
    48
    Uses, Certifications, and Standards
    Operating Temperature
    0 to 40 degrees Celsius
    Frequency Rating
    60 A
    Application
    LIGHTING CONTROL
    Enclosure
    Plastic
    standard
    UL, CSA, NOM
    Mounting
    WALLBOX
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CW3BR

    Type in the slang term you'd like to suggest.

* All prices subject to change.