D600PIV - LUT

Also in stock

D600RHIV - Rotary Dimmer 600W SP ROTATE2OFF Ivory Clam - Lutron
$5.84Per Each

Lutron
Rotary Dimmer 600W SP ROTATE2OFF Ivory Clam


View or Compare

D600PIV - 600W Inc Dimmer P/P Ivory Ivory

Lutron

  • $9.52 (for 1 Each)
  • $9.52 (1 Each)
  • $228.48 (24 Each)
  • $456.96 (48 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    D600PIV
    Manufacturer
    Lutron
    Manufacturer's Part Number
    D600PIV
    Description
    600W Inc Dimmer P/P Ivory Ivory
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    027557670005 / 00027557670005
    Weight per unit
    0.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $9.52 (1 Each)
    Carton
    $228.48 (24 Each)
    Standard Packaging
    $456.96 (48 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    8 Each
    Resources
    Images
     
     
    D600PIV - Small Image
     
    D600PIV - Large Image
    Installation Sheets
     
     
    D600PIV - Installation Sheet
     
    D600PIV - Installation Sheet
    Attachments
     
     
    D600PIV - Specification Sheet
    Other Links
     
     
    D600PIV - Other
     
    D600PIV - Other
     
    D600PIV - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Plastic/Metal
    Poles
    1 PH
    Wattage
    600 WTT
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    actuator
    Rotary Knob
    connection
    Wire Leads
    Dimensions and Weight
    Size
    4.69 in (119 mm) x 2.94 in (75 mm)
    Descriptions
    Product Type
    600W Inc Dimmer P/P Ivory
    Description
    600W INC DIMMER P/P IVORY IVORY
    Special Features
    Push on/off knob
    Manufacturer Information
    Manufacturers Part Number
    D-600P-IV
    D600PIV
    sub brand
    Skylark
    Brand
    LUTRON
    GTIN
    00027557670005
    UPC
    027557670005
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Incandescent/halogen dimmer
    Packaging
    Weight per each
    0.25
    Carton
    24
    Package
    48
    Uses, Certifications, and Standards
    Application
    LIGHTING CONTROL
    Operating Temperature
    0-40°C
    Enclosure
    Plastic
    Frequency Rating
    50-60 Hz
    environmental conditions
    Relative humidity less than 90 percentnon-condensing. Indoor use only
    standard
    UL, CSA
    Mounting
    WALLBOX
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1 Henderson

    Distribution Centers

    Location Stock Available
    View Store
    2 Houston RDC
    View Store
    1 Tyler

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    4 Natchitoches


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for D600PIV

    Type in the slang term you'd like to suggest.

* All prices subject to change.