We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
D603PHWH - LUT

D603PHWH - Rotary 600W 3WAY Dimmer White Clam

Lutron

  • $10.47 (for 1 Each)
  • $10.47 (1 Each)
  • $62.82 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    D603PHWH
    Manufacturer
    Lutron
    Manufacturer's Part Number
    D-603PH-WH
    Description
    Rotary 600W 3WAY Dimmer White Clam
    Rotary Dimmer With Push On/Off Knob, Incandescent/Halogen, 3-Way, 120V/600W, Clamshell Packaging In White
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    027557113236 / 00027557113236
    Weight per unit
    0.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $10.47 (1 Each)
    Standard Packaging
    $62.82 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    28 Each
    Resources
    Images
     
     
    D603PHWH - Large Image
     
    D603PHWH - Large Image
     
    D603PHWH - Large Image
     
    D603PHWH - Small Image
    Installation Sheets
     
     
    D603PHWH - Installation Sheet
     
    D603PHWH - Installation Sheet
    Attachments
     
     
    D603PHWH - Specification Sheet
    Other Links
     
     
    D603PHWH - Other
     
    D603PHWH - Other
     
    D603PHWH - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 W
    Wattage
    600 W
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    amperage rating
    UL, CSA
    Material
    Plastic/Metal
    actuator
    Wallbox
    connection
    Wire Leads
    Dimensions and Weight
    Size
    Wire Leads
    Descriptions
    Long Description
    Rotary Dimmer with Push On/Off Knob, Incandescent/Halogen, 3-way, 120V/600W, clamshell packaging in white
    Product Type
    600W 3WY P/P DMR WH Clamshell
    Description
    ROTARY 600W 3WAY DIMMER WHITE CLAM
    Special Features
    Rotary
    Additional Information
    load
    1 PH
    operating cycles
    Plastic
    Manufacturer Information
    Brand
    Lutron
    Manufacturers Part Number
    D-603PH-WH
    sub brand
    Rotary
    GTIN
    00027557113236
    UPC
    027557113236
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Lutron
    Packaging
    Weight per each
    0.25
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Operating Temperature
    Push knob
    environmental conditions
    Relative humidity less than 90 percentnon-condensing. Indoor use only
    Frequency Rating
    600 W
    Application
    Dimmer with push on/off knob, 3-way, clamshell packaging
    Enclosure
    Plastic/Metal
    standard
    UL, CSA
    Mounting
    WALLBOX
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Baton Rouge
    View Store
    10 DFW RDC

    A-L

    Location Stock Available
    View Store
    16 Dallas

    M-Z

    Location Stock Available
    View Store
    1 San Angelo


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for D603PHWH

    Type in the slang term you'd like to suggest.

* All prices subject to change.