We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
DV10PBL - LUT

DV10PBL - DV10PBL 1P Preset Dim

Lutron

  • $80.33 (for 1 Each)
  • $80.33 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    DV10PBL
    Manufacturer
    Lutron
    Manufacturer's Part Number
    DV-10P-BL
    Description
    DV10PBL 1P Preset Dim
    Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-Pole, 120V/1000W In Black
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    027557688048 / 00027557688048
    Weight per unit
    0.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $80.33 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Images
     
     
    DV10PBL - Large Image
     
    DV10PBL - Large Image
     
    DV10PBL - Large Image
     
    DV10PBL - Small Image
    Installation Sheets
     
     
    DV10PBL - Installation Sheet
     
    DV10PBL - Installation Sheet
    Attachments
     
     
    DV10PBL - Specification Sheet
     
    DV10PBL - Specification Sheet
     
    DV10PBL - Specification Sheet
    Other Links
     
     
    DV10PBL - Other
     
    DV10PBL - Other
     
    DV10PBL - Other
     
    DV10PBL - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    actuator
    Paddle Switch
    Material
    Plastic/Metal
    Wattage
    450 W
    connection
    Wire Leads
    Poles
    1 PH
    Dimensions and Weight
    Size
    4.69in (119mm) x 2.94in (75mm)
    Descriptions
    Long Description
    Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/1000W in black
    Product Type
    Diva Inc 1000W Black
    Description
    DV10PBL 1P PRESET DIM
    special features
    Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening
    Manufacturer Information
    Brand
    Lutron
    Manufacturers Part Number
    DV-10P-BL
    sub brand
    Diva
    GTIN
    00027557688048
    UPC
    027557688048
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Incandescent/halogen dimmer
    Packaging
    Weight per each
    0.25
    Carton
    1
    Uses, Certifications, and Standards
    Application
    LIGHTING CONTROL
    Enclosure
    Plastic
    environmental conditions
    Relative humidity less than 90 percentnon-condensing. Indoor use only
    standard
    ULCSA NOM ISO 9001
    Mounting
    WALLBOX
    Frequency Rating
    60 WTT
    Operating Temperature
    0-40°C
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 DFW RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 McKinney


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for DV10PBL

    Type in the slang term you'd like to suggest.

* All prices subject to change.