DV10PBR - Diva 1000W SP Brown

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV10PBR
Manufacturer
Lutron
Manufacturer's Part Number
DV-10P-BR
Description
Diva 1000W SP Brown
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-Pole, 120V/1000W In Brown
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557688031 / 00027557688031
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DV10PBR - Video
 
DV10PBR - Large Image
 
DV10PBR - Small Image
Attachments
 
 
DV10PBR - Specification Sheet
Other Links
 
 
DV10PBR - Other
 
DV10PBR - Other
 
DV10PBR - Other
 
DV10PBR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
1000.000000000000000
Voltage Rating
120
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Diva Inc 1000W Brown
Description
DIVA 1000W SP BROWN
extra long description
LUT DV-10P-BR DIVA INC 1000W BROWN
Special Features
Controls 1000 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
Long Description
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/1000W in brown
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
DV-10P-BR
Brand
Lutron
GTIN
00027557688031
UPC
027557688031
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat