We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
FS5EIV - LUT

FS5EIV - 5A SP Iv Vari Speed Rotar

Lutron

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FS5EIV
    Manufacturer
    Lutron
    Manufacturer's Part Number
    FS-5E-IV
    Description
    5A SP Iv Vari Speed Rotar
    Rotary Fan Control, Fan Controls With Rotate On/Off Knob - Fully Variable, Single-Pole Fan Control, User Adjustable Minimum Speed, 120V/5A In Ivory
    Slang Terms

    Suggest a New Term
    Categories
    Misc. - Fans - Fan Speed Switches & Controls  Mark as Incorrect
    Suggest a New Category
    Classification
    Dimmers
    UNSPSC
    N/A
    UPC/GTIN
    027557357050 / 00027557357050
    Weight per unit
    0.24 L
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $12.46 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    FS5EIV - Large Image
     
    FS5EIV - Small Image
    Installation Sheets
     
     
    FS5EIV - Installation Sheet
    Attachments
     
     
    FS5EIV - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120
    amperage rating
    5
    actuator
    Rotate knob
    Material, Color, and Finish
    Color
    IVORY
    Dimensions and Weight
    Size
    117mm x 73mm
    Descriptions
    Long Description
    Rotary Fan Control, Fan Controls with Rotate On/Off Knob - Fully Variable, Single-pole fan control, user adjustable minimum speed, 120V/5A in ivory
    Product Type
    Fandial 120V 5AMP 3 Wire Iv
    Description
    5A SP IV VARI SPEED ROTAR
    special features
    With rotate on/off knob, quiet 3-speed designed to prevent motor hum
    Manufacturer Information
    Brand
    Lutron
    Manufacturers Part Number
    FS-5E-IV
    sub brand
    Rotary
    GTIN
    00027557357050
    UPC
    027557357050
    Taxonomies, Classifications, and Categories
    Category Description
    DIMMERS
    Type
    Fan Control
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Operating Temperature
    0 °C to 40 °C
    environmental conditions
    0% to 90% humidity, non-condensing. Indoor use only.
    standard
    UL, cUL
    Mounting
    WALLBOX
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FS5EIV

    Type in the slang term you'd like to suggest.

* All prices subject to change.