FSQ2FWH - 1.5A 3SP Rotary Fan White

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSQ2FWH
Manufacturer
Lutron
Manufacturer's Part Number
FSQ-2F-WH
Description
1.5A 3SP Rotary Fan White
Rotary Fan Control, Fan Control With Rotate On/Off Knob - Quiet 3-Speed, Single-Pole, 120V/1.5A In White
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557683432 / 00027557683432
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FSQ2FWH - Small Image
 
FSQ2FWH - Large Image
Attachments
 
 
FSQ2FWH - Specification Sheet
Other Links
 
 
FSQ2FWH - Other
 
FSQ2FWH - Other
 
FSQ2FWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Slide switch/rocker switch
connection
Wire Leads
Wattage
360 W light
amperage rating
5 A
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Poles
1 PH
Material, Color, and Finish
Color
WHITE GLOSS
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Fandial 120V 1.5AMP Quiet WH
Description
1.5A 3SP ROTARY FAN WHITE
extra long description
LUT FSQ-2F-WH FANDIAL 120V 1.5AMP Q
Long Description
Rotary Fan Control, Fan Control with Rotate On/Off Knob - Quiet 3-Speed, Single-pole, 120V/1.5A in white
Special Features
With rotate on/off knob, quiet 3-speed designed to prevent motor hum
Additional Information
Contact Rating
1.5 A fan
Contact Configuration
N-O
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
FSQ-2F-WH
sub brand
Skylark
GTIN
00027557683432
UPC
027557683432
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Slide-to-off fan/light control with on/off light switch, clamshell packaging
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
24
Uses, Certifications, and Standards
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
Operating Temperature
0 °C to 40 °C
environmental conditions
0% to 90% humidity, non-condensing. Indoor use only.
Application
Lighting and Fan Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat