-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- amperage rating
-
48.000 48.000
- Descriptions
-
- Long Description
-
Radio Powr Savr Wireless Occupancy/Vacancy Sensor, Corner-mount, 434 MHz, White finish
- extra long description
-
LUT LRF2-OKLB-P-WH LUTRON CORNER OC
- Special Features
-
Battery-powered, passive infrared (PIR) sensors that automatically control lights via RF communication to compatible dimming or switching devices. These sensors detect the heat from people moving within an area to determine when the space is occupied. The sensors then wirelessly transmit the appropriate commands to the associated dimming or switching devices to turn the lights on or off automatically. They combine both convenience and exceptional energy savings along with ease of installation. Has 2 setti
- Product Type
-
Lutron Corner Occ Sensor
- Description
-
LUTRON CORNER OCC SENSOR 1 WAY FM 434 WHITE
- Additional Information
-
- sensing range
-
1225 ft2 (113.8 m2) minor motion, 2500 ft2 (232.3 m2) major motion, 90 degree field of view.
- supply voltage
-
3 VDC
- Manufacturer Information
-
- Brand
-
Lutron
- sub brand
-
Radio Powr Savr
- Manufacturers Part Number
-
LRF2-OKLB-P-WH
- GTIN
-
00027557823586
- UPC
-
027557823586
- Taxonomies, Classifications, and Categories
-
- Type
-
Wireless wall-mount occupancy/vacancy sensor
- Category Description
-
Residential dimmers, motion sensors, controls, & photo cells
- Packaging
-
- Weight per each
-
0.35
- Carton
-
1
- Uses, Certifications, and Standards
-
- Operating Temperature
-
32 to 104 F (0 to 40 C)
- Mounting
-
Corner
- standard
-
CULus, FCC, IC, COFETEL, ANATEL, SUTEL
- environmental conditions
-
Indoor use only
- Application
-
Lighting Control
- Enclosure
-
Plastic
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.