LRF20WLBPWH - LUT

LRF20WLBPWH - Lutron Wall Occ Sensor 1 Way FM 434 White

Lutron

  • $79.17 (Each)
  • $79.17 (Each)
  • $1,900.08 (Per 24)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LRF20WLBPWH
    Manufacturer
    Lutron
    Manufacturer's Part Number
    LRF20WLBPWH
    Description
    Lutron Wall Occ Sensor 1 Way FM 434 White
    Radio Powr Savr Wireless Occupancy/Vacancy Sensor, Wall-Mount, 434 MHZ, White Finish
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Occupancy Sensors & M - Lighting Occupancy Sensors  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    41111961 - Occupant sensor
    UPC/GTIN
    027557823562 / 00027557823562
    Weight per unit
    0.35 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $79.17 (Each)
    Standard Packaging
    $1,900.08 (Per 24)
    Resources
    Images
     
     
    LRF20WLBPWH - 360 Image
     
    LRF20WLBPWH - Small Image
     
    LRF20WLBPWH - Large Image
    Installation Sheets
     
     
    LRF20WLBPWH - Installation Sheet
    Attachments
     
     
    LRF20WLBPWH - Specification Sheet
     
    LRF20WLBPWH - Specification Sheet
     
    LRF20WLBPWH - Specification Sheet
     
    LRF20WLBPWH - Specification Sheet
    Brochures
     
     
    LRF20WLBPWH - Brochure
    Other Links
     
     
    LRF20WLBPWH - Other
     
    LRF20WLBPWH - Other
     
    LRF20WLBPWH - Other
     
    LRF20WLBPWH - Other
     
    LRF20WLBPWH - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    48.000 48.000
    Descriptions
    Product Type
    Lutron Wall Occ Sensor
    Description
    LUTRON WALL OCC SENSOR 1 WAY FM 434 WHITE
    Long Description
    Radio Powr Savr Wireless Occupancy/Vacancy Sensor, Wall-mount, 434 MHz, White finish
    Special Features
    Battery-powered, passive infrared (PIR) sensors that automatically control lights via RF communication to compatible dimming or switching devices. These sensors detect the heat from people moving within an area to determine when the space is occupied. The sensors then wirelessly transmit the appropriate commands to the associated dimming or switching devices to turn the lights on or off automatically. They combine both convenience and exceptional energy savings along with ease of installation. Has 2 setti
    extra long description
    LUT LRF2-OWLB-P-WH LUTRON WALL OCC
    Additional Information
    sensing range
    1500 ft2 (139.4 m2) minor motion, 3000 ft2 (278.7 m2) major motion, 180 degree field of view.
    supply voltage
    3 VDC
    Manufacturer Information
    Manufacturers Part Number
    LRF20WLBPWH
    Brand
    Lutron
    sub brand
    Radio Powr Savr
    GTIN
    00027557823562
    UPC
    027557823562
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Wireless wall-mount occupancy/vacancy sensor
    Packaging
    Weight per each
    0.35
    Carton
    1
    Package
    24
    Uses, Certifications, and Standards
    Operating Temperature
    32 to 104 F (0 to 40 C)
    standard
    CULus, FCC, IC, COFETEL, ANATEL, SUTEL
    environmental conditions
    Indoor use only
    Application
    Lighting Control
    Enclosure
    Plastic
    Mounting
    SURFACE
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LRF20WLBPWH

    Type in the slang term you'd like to suggest.

* All prices subject to change.