MALFQHWWH - LUT

MALFQHWWH - Maestro 1A/300W Fan/LT SP White Clam

Lutron

  • $74.39 (for 1 Each)
  • $74.39 (1 Each)
  • $446.34 (6 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MALFQHWWH
    Manufacturer
    Lutron
    Manufacturer's Part Number
    MA-LFQHW-WH
    Description
    Maestro 1A/300W Fan/LT SP White Clam
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Misc. - Fans - Fan Speed Switches & Controls  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    027557234429 / 00027557234429
    Weight per unit
    0.7 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $74.39 (1 Each)
    Standard Packaging
    $446.34 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Installation Sheets
     
     
    MALFQHWWH - Installation Sheet
     
    MALFQHWWH - Installation Sheet
    Attachments
     
     
    MALFQHWWH - Specification Sheet
     
    MALFQHWWH - Specification Sheet
     
    MALFQHWWH - Specification Sheet
    Images
     
     
    MALFQHWWH - Large Image
    Other Links
     
     
    MALFQHWWH - Other
     
    MALFQHWWH - Other
     
    MALFQHWWH - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    1 A fan
    Poles
    1 PH
    Wattage
    300 W light
    Voltage Rating
    Lighting and Fan Control
    connection
    Screw Terminal
    actuator
    Tap switch
    Dimensions and Weight
    Size
    Plastic
    Descriptions
    Product Type
    1A Fan/300W LT SP SF Clam Kit W/Claro WH
    Description
    MAESTRO 1A/300W FAN/LT SP WHITE CLAM
    Special Features
    Maestro
    Additional Information
    Contact Rating
    1 PH
    operating cycles
    4.69 in (119 mm) x 2.94 in (75 mm)
    action
    N-O
    Contact Configuration
    N-O
    display
    Tap switch
    Manufacturer Information
    Manufacturers Part Number
    MA-LFQHW-WH
    Brand
    LUTRON
    sub brand
    Maestro
    GTIN
    00027557234429
    UPC
    027557234429
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Lutron
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.7
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Operating Temperature
    0 °C to 40 °C
    environmental conditions
    0% to 90% humidity, non-condensing. Indoor use only.
    Application
    Lighting and Fan Control
    Enclosure
    Screw terminal
    Mounting
    WALLBOX
    standard
    UL, cUL
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
    1 North Austin


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for MALFQHWWH

    Type in the slang term you'd like to suggest.

* All prices subject to change.