MRF2600MWH - LUT

MRF2600MWH - 600W 120V RF Wireless Dimmer White

Lutron

  • $74.46 (Each)
  • $74.46 (Each)
  • $1,787.04 (Per 24)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MRF2600MWH
    Manufacturer
    Lutron
    Manufacturer's Part Number
    MRF2-600M-WH
    Description
    600W 120V RF Wireless Dimmer White
    Maestro Wireless Dimmer, Incandescent/Halogen, Multi-Location/Single-Pole, 120V/600W In White
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    027557665247 / 00027557665247
    Weight per unit
    0.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $74.46 (Each)
    Standard Packaging
    $1,787.04 (Per 24)
    Resources
    Attachments
     
     
    MRF2600MWH - Specification Sheet
     
    MRF2600MWH - Specification Sheet
    Installation Sheets
     
     
    MRF2600MWH - Installation Sheet
    Images
     
     
    MRF2600MWH - Small Image
     
    MRF2600MWH - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Poles
    1 PH
    Wattage
    600 VAC//VDC
    connection
    Screw Terminals
    Material
    Size 0.13 Inch W x 0.16 Inch H; Thickness 0.062 Inch; Flammability Rating UL 94 HB; Temperature Range -40 to 122 Deg F; ROHS Compliant
    Dimensions and Weight
    Size
    4.69 in (119 mm) x 2.94 in (75 mm)
    Descriptions
    Product Type
    MW FM 600W Multi-Loc DMR White
    Description
    600W 120V RF WIRELESS DIMMER WHITE
    extra long description
    LUT MRF2-600M-WH MW FM 600W MULTI-L
    Long Description
    Maestro Wireless Dimmer, Incandescent/Halogen, Multi-location/single-pole, 120V/600W in white
    Special Features
    Controls 600 W incandescent/halogen, 600 VA (450 W) magnetic low-voltage, 350 W Hi-lume 1 percent 2-wire LED driver (max 8), or 5 A Tu-wire fluorescent ballast loads. Tap on to preset level; tap off. Tap twice for full on. Press, hold, and release for delayed fade-to-off. Touch rocker to adjust light level. Provides true dimming from each location with companion dimmers or Pico remotes.
    Additional Information
    Frequency Range
    60Hz
    Manufacturer Information
    Manufacturers Part Number
    MRF2-600M-WH
    Brand
    Lutron
    sub brand
    Maestro Wireless
    GTIN
    00027557665247
    UPC
    027557665247
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Incandescent/halogen dimmer
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.25
    Carton
    1
    Package
    24
    Uses, Certifications, and Standards
    environmental conditions
    0% to 90% humidity, non-condensing. Indoor use only.
    Operating Temperature
    0-40°C
    Application
    Lighting Control
    Enclosure
    Plastic
    standard
    UL, cUL, NOM
    Mounting
    WALLBOX
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for MRF2600MWH

    Type in the slang term you'd like to suggest.

* All prices subject to change.