MS0PS2WH - LUT

MS0PS2WH - Maestro Pir Occ 2A Switch-MS-OPS2-WH

Lutron

  • $21.49 (for 1 Each)
  • $21.49 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MS0PS2WH
    Manufacturer
    Lutron
    Manufacturer's Part Number
    MS0PS2WH
    Description
    Maestro Pir Occ 2A Switch-MS-OPS2-WH
    Occupancy Sensor, 120 to 277 V Ac, 900 to 400 SQ.FT (Major Motion Coverage);82 to 36 M^2 (Minor Motion Coverage) Coverage, 1 Min;5 Min;15 Min;30 Min Time Delay, 2-18/16 In Length, 4-11/16 In Width, White, 5 Yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Occupancy Sensors & M - Lighting Occupancy Sensors  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    027557982825 / 00027557982825
    Weight per unit
    0.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $21.49 (1 Each)
    Carton
    $21.49 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    443 Each
    Resources
    Attachments
     
     
    MS0PS2WH - Specification Sheet
     
    MS0PS2WH - Specification Sheet
    Images
     
     
    MS0PS2WH - Small Image
     
    MS0PS2WH - Large Image
    Other Links
     
     
    MS0PS2WH - Other
     
    MS0PS2WH - Other
     
    MS0PS2WH - Other
     
    MS0PS2WH - Other
    Specifications Sheets
     
     
    MS0PS2WH - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 to 277 V ac
    Material, Color, and Finish
    Color
    White
    Dimensions and Weight
    Length
    2-18/16 in;75 mm
    Width
    4-11/16 in;119 mm
    Descriptions
    Product Type
    Maestro Pir Occ 2A Switch WH Box
    Occupancy Sensor
    Description
    MAESTRO PIR OCC 2A SWITCH-MS-OPS2-WH
    Long Description
    Occupancy Sensor, 120 to 277 V ac, 900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) Coverage, 1 min;5 min;15 min;30 min Time Delay, 2-18/16 in Length, 4-11/16 in Width, White, 5 yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
    Features
    The Lutron(R) Maestro(R) Occupancy sensing switch combines a Maestro(R) switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving with in an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.
    Short Description
    Occupancy Sensor, 120 to 277 VAC, White, 6A
    Special Features
    Switch with occupancy/vacancy sensor, works with up to nine companion switches, Clam shell package
    Additional Information
    coverage
    900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage)
    Time Delay
    1 min;5 min;15 min;30 min
    Warranty
    5 yr
    Maximum Operating Temperature
    +40 °C;+104 °F
    Minimum Operating Temperature
    0 °C;+32 °F
    package quantity
    1 CT
    supply voltage
    120VAC
    load
    2 A
    sensing range
    900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
    body
    Plastic
    Manufacturer Information
    Manufacturers Part Number
    MS-OPS2-WH
    MS0PS2WH
    Brand
    Lutron
    LUTRON
    sub brand
    Maestro
    GTIN
    00027557982825
    UPC
    027557982825
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Vacancy sensor switch, single-pole
    Packaging
    Weight per each
    0.2
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Lighting Control;Indoor
    LIGHTING CONTROL
    environmental conditions
    0% to 90% humidity, non-condensing. Indoor use only.
    Operating Temperature
    0 to 40 degrees Celsius
    Enclosure
    Plastic
    standard
    UL, cUL, NOM, CA Title 24 compliant
    Mounting
    WALLBOX
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1 Jasper

    Distribution Centers

    Location Stock Available
    View Store
    1 Abilene
    View Store
    7 Alexandria
    View Store
    1 Austin RDC
    View Store
    35 Baton Rouge
    View Store
    35 Houston RDC
    View Store
    6 Lubbock
    View Store
    16 McAllen
    View Store
    49 Oklahoma City
    View Store
    26 Phoenix
    View Store
    18 San Antonio RDC
    View Store
    4 Tulsa

    A-L

    Location Stock Available
    View Store
    5 Arlington Branch
    View Store
    8 Brownsville
    View Store
    6 Brownwood
    View Store
    1 Corsicana
    View Store
    3 Covington
    View Store
    6 Dallas
    View Store
    1 Deer Valley
    View Store
    6 Duncan
    View Store
    2 Edmond
    View Store
    27 Ft. Worth
    View Store
    1 Katy
    View Store
    13 Kenedy
    View Store
    6 Lafayette
    View Store
    4 Lancaster
    View Store
    5 Lawton

    M-Z

    Location Stock Available
    View Store
    1 Mansfield
    View Store
    11 Mesa
    View Store
    3 Moore
    View Store
    2 N. San Antonio
    View Store
    3 New Orleans
    View Store
    1 Newnan
    View Store
    7 North Austin
    View Store
    3 Pearsall
    View Store
    1 Plano
    View Store
    2 Pryor
    View Store
    2 Rockwall
    View Store
    2 Rome
    View Store
    4 San Antonio
    View Store
    7 Spring
    View Store
    3 Stafford
    View Store
    6 Stephenville
    View Store
    4 Stillwater
    View Store
    3 Sweetwater
    View Store
    1 Terrell
    View Store
    2 Tomball
    View Store
    59 Tucson
    View Store
    6 Uvalde
    View Store
    17 West Ft. Worth


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for MS0PS2WH

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

PJ26W - Wallplate 1G Decorator Poly Mid WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Wallplate 1G Decorator Poly Mid WH

$50.39
Per 100 Each
Item Details

CR20W - Recp Duplex 20A 125V 2P3W STR Swire WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Recp Duplex 20A 125V 2P3W STR Swire WH

$2.70
Per Each
Item Details

PJ8W - Wallplate 1G Duplex Poly Mid WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Wallplate 1G Duplex Poly Mid WH

$33.80
Per 100 Each
Item Details



TR270W - Recp TR Duplex 15A 125V 2P3W STR WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Recp TR Duplex 15A 125V 2P3W STR WH

$1.30
Per Each
Item Details

SGF20W - Gfci Self Test Duplex 20A 125V WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Gfci Self Test Duplex 20A 125V WH

$17.29
Per Each
Item Details

7501W - Switch Decorator SP 15A 120/277V WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Switch Decorator SP 15A 120/277V WH

$2.26
Per Each
Item Details