MS0PS6M2DVWH - Maestro DV 6A Occupancy 3WAY White

Lutron

  • $44.28 (Each)
  • $44.28 (Each)

Availability: In Stock Locally
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
MS0PS6M2DVWH
Manufacturer
Lutron
Manufacturer's Part Number
MS0PS6M2DVWH
Description
Maestro DV 6A Occupancy 3WAY White
Lutron Maestro Dual Voltage Motion Sensor Switch, 6-Amp, Single-Pole, White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557984324 / 00027557984324
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.28 (Each)
Resources
Images
 
 
MS0PS6M2DVWH - Large Image
 
MS0PS6M2DVWH - Large Image
 
MS0PS6M2DVWH - Large Image
 
MS0PS6M2DVWH - Large Image
 
MS0PS6M2DVWH - Small Image
 
MS0PS6M2DVWH - Video
Attachments
 
 
MS0PS6M2DVWH - Specification Sheet
Other Links
 
 
MS0PS6M2DVWH - Other
 
MS0PS6M2DVWH - Other
 
MS0PS6M2DVWH - Other
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
120 to 277 V ac
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
2-18/16 in;75 mm
Width
4-11/16 in;119 mm
Descriptions
Long Description
Occupancy Sensor, 120 to 277 V ac, 900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) Coverage, 1 min;5 min;15 min;30 min Time Delay, 2-18/16 in Length, 4-11/16 in Width, White, 5 yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
Special Features
Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)]
Features
The Lutron(R) Maestro(R) Occupancy sensing switch combines a Maestro(R) switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving with in an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.
Product Type
Occupancy Sensor
Short Description
Occupancy Sensor, 120 to 277 VAC, White, 6A
extra long description
LUT MS-OPS6M2-DV-WH Maestro Dual Vo
Description
MAESTRO DV 6A OCCUPANCY 3WAY WHITE
Additional Information
supply voltage
120 to 277
load
6 A@120 to 277 VAC lights/3 A@120 VAC fan/3 A@120 VAC light and fan
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
body
Plastic
coverage
900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage)
Time Delay
1 min;5 min;15 min;30 min
Warranty
5 yr
Minimum Operating Temperature
0 °C;+32 °F
Maximum Operating Temperature
+40 °C;+104 °F
package quantity
1 ct
media
Yes
Manufacturer Information
Manufacturers Part Number
MS0PS6M2DVWH
Brand
Lutron
GTIN
00027557984324
UPC
027557984324
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, multi-location/3-way/single-pole, dual-voltage
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Application
Lighting Control;Indoor
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat