N1500WH - LUT

N1500WH - Nova 1500W SP SLD2OFF White

Lutron

  • $138.88 (for 1 Each)
  • $138.88 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    N1500WH
    Manufacturer
    Lutron
    Manufacturer's Part Number
    N-1500-WH
    Description
    Nova 1500W SP SLD2OFF White
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    027557323703 / 00027557323703
    Weight per unit
    0.85 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $138.88 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    39 Each
    Resources
    Installation Sheets
     
     
    N1500WH - Installation Sheet
     
    N1500WH - Installation Sheet
    Attachments
     
     
    N1500WH - Specification Sheet
     
    N1500WH - Specification Sheet
    Images
     
     
    N1500WH - Large Image
    Other Links
     
     
    N1500WH - Other
     
    N1500WH - Other
     
    N1500WH - Other
     
    N1500WH - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 W
    Wattage
    120 VAC
    Voltage Rating
    Lighting Control
    Material
    Plastic/Metal
    actuator
    Wallbox
    connection
    Wire Leads
    Dimensions and Weight
    Size
    Wire Leads
    Descriptions
    Product Type
    Nova Inc Dimmer 1500W WH
    Description
    NOVA 1500W SP SLD2OFF WHITE
    Special Features
    Slide adjusts light to suit any activity
    Additional Information
    load
    1 PH
    operating cycles
    Plastic
    Manufacturer Information
    Manufacturers Part Number
    N-1500-WH
    Brand
    LUTRON
    sub brand
    Nova
    GTIN
    00027557323703
    UPC
    027557323703
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Slide-to-off dimmer, single-pole
    Packaging
    Weight per each
    0.85
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    60 WTT
    Application
    LIGHTING CONTROL
    Enclosure
    Plastic/Metal
    environmental conditions
    Relative humidity less than 90 percentnon-condensing. Indoor use only
    Operating Temperature
    Rocker/Slide
    standard
    UL CSA NOM, ANSI/IEEE Std. C62.41-1980
    Mounting
    WALLBOX
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Alexandria
    View Store
    3 Atlanta
    View Store
    2 Austin RDC
    View Store
    2 Baton Rouge
    View Store
    1 DFW RDC
    View Store
    3 Houston RDC
    View Store
    2 Longview
    View Store
    2 Lubbock
    View Store
    2 Phoenix
    View Store
    8 San Antonio RDC

    A-L

    Location Stock Available
    View Store
    3 Andrews
    View Store
    1 Hobbs

    M-Z

    Location Stock Available
    View Store
    1 Midland
    View Store
    1 Newnan
    View Store
    2 Rome
    View Store
    1 South Austin
    View Store
    2 Stafford
    View Store
    1 West Dallas


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for N1500WH

    Type in the slang term you'd like to suggest.

* All prices subject to change.