We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
N2000WH - LUT

N2000WH - 2000W SP WH Slide to Off

Lutron

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    N2000WH
    Manufacturer
    Lutron
    Manufacturer's Part Number
    N-2000-WH
    Description
    2000W SP WH Slide to Off
    Nova Dimmer, Incandescent/Halogen, Single-Pole (Large Control), 120V/2000W In White
    Slang Terms

    Suggest a New Term
    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Dimmers
    UNSPSC
    N/A
    UPC/GTIN
    027557324007 / 00027557324007
    Weight per unit
    0.8 L
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $155.00 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    34 Each
    Resources
    Images
     
     
    N2000WH - Large Image
     
    N2000WH - Small Image
    Installation Sheets
     
     
    N2000WH - Installation Sheet
    Attachments
     
     
    N2000WH - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120
    Wattage
    2k
    actuator
    Slide switch
    Dimensions and Weight
    Size
    4.56in (116mm) x 4.56in (116mm)
    Descriptions
    Long Description
    Nova Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/2000W in white
    Product Type
    Nova Inc Dimmer 2000W White
    Description
    2000W SP WH SLIDE TO OFF
    special features
    Slide adjusts light to suit any activity
    Manufacturer Information
    Brand
    Lutron
    Manufacturers Part Number
    N-2000-WH
    sub brand
    Nova
    GTIN
    00027557324007
    UPC
    027557324007
    Taxonomies, Classifications, and Categories
    Type
    Incandescent/halogen dimmer
    Category Description
    DIMMERS
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Operating Temperature
    0-40°C
    Frequency Rating
    60
    environmental conditions
    Relative humidity less than 90 percentnon-condensing. Indoor use only
    standard
    UL CSA NOM
    Mounting
    WALLBOX
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Abilene
    View Store
    9 Amarillo
    View Store
    1 DFW RDC
    View Store
    6 Houston RDC
    View Store
    2 Lubbock
    View Store
    4 Odessa
    View Store
    1 San Antonio RDC

    A-L

    Location Stock Available
    View Store
    2 Dallas
    View Store
    1 Hobbs

    M-Z

    Location Stock Available
    View Store
    1 Midland
    View Store
    4 Stafford
    View Store
    2 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for N2000WH

    Type in the slang term you'd like to suggest.

* All prices subject to change.