NT600WH - LUT

NT600WH - Novat 600W SP SLD2OFF White

Lutron

  • $45.39 (for 1 Each)
  • $45.39 (1 Each)
  • $544.68 (12 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    NT600WH
    Manufacturer
    Lutron
    Manufacturer's Part Number
    NT-600-WH
    Description
    Novat 600W SP SLD2OFF White
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    027557392006 / 00027557392006
    Weight per unit
    0.4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $45.39 (1 Each)
    Standard Packaging
    $544.68 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Installation Sheets
     
     
    NT600WH - Installation Sheet
     
    NT600WH - Installation Sheet
    Attachments
     
     
    NT600WH - Specification Sheet
     
    NT600WH - Specification Sheet
    Images
     
     
    NT600WH - Large Image
    Other Links
     
     
    NT600WH - Other
     
    NT600WH - Other
     
    NT600WH - Other
     
    NT600WH - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    800 W
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Material
    Plastic/Metal
    Poles
    1 W
    actuator
    Slide switch
    connection
    Wire Leads
    Dimensions and Weight
    Size
    4.56in (116mm) x 2.75in (70mm)
    Descriptions
    Product Type
    Nova T Incan DMR 600W White
    Description
    NOVAT 600W SP SLD2OFF WHITE
    Special Features
    Controls 600 W incandescent/halogen loads. Slide up to brighten, down to dim.
    Manufacturer Information
    Manufacturers Part Number
    NT-600-WH
    Brand
    LUTRON
    sub brand
    Nova T
    GTIN
    00027557392006
    UPC
    027557392006
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Slide-to-off dimmer, single-pole
    Packaging
    Weight per each
    0.4
    Carton
    1
    Package
    12
    Uses, Certifications, and Standards
    Frequency Rating
    50-60 Hz
    Application
    LIGHTING CONTROL
    Enclosure
    Plastic
    environmental conditions
    Relative humidity less than 90 percentnon-condensing. Indoor use only
    Operating Temperature
    0-40°C
    standard
    UL, CSA, NOM
    Mounting
    WALLBOX
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for NT600WH

    Type in the slang term you'd like to suggest.

* All prices subject to change.