A7516 - 1-1/2 Unit Hub

Milbank

  • $20.90 (Each)
  • $20.90 (Each)

  • $209.00 (Per 10)

In-Stock: 17 available locally (Hope, AR) ( change location)
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
A7516
Manufacturer
Milbank
Manufacturer's Part Number
A7516
Description
1-1/2 Unit Hub
Unit Hub, Screw Mount, Aluminum, 0.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
27112822 - Hub adapters
UPC/GTIN
784572110410 / 00784572110410
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.90 (Each)
Standard Packaging
$209.00 (Per 10)
Stock Availability
Hope
17 (Check another store)
Texarkana
19
All Stores
426
Resources
Images
 
 
A7516 - Large Image
 
A7516 - Large Image
 
A7516 - Large Image
 
A7516 - Large Image
 
A7516 - Large Image
 
A7516 - Large Image
 
A7516 - Small Image
 
A7516 - Large Image
Attachments
 
 
A7516 - Specification Sheet
Other Links
 
 
A7516 - Other
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
Aluminum
connection
None
Dimensions and Weight
Size
1 1/2 Inch
Length
3.3 INCH
Descriptions
Description
1-1/2 UNIT HUB
Product Type
Unit Hub
Long Description
Unit Hub, Screw Mount, Aluminum, 0.27 lb/EA
Short Description
Unit Hub, Screw Mount, Aluminum
Special Features
Includes (4) Hub Screw;Thread Type NPT
extra long description
MILB A7516 1 1/2 INCH HUB KIT 11041
Additional Information
package quantity
10 CT
accessory type
Unit Hub
Mounting Type
Screw Mount
Standards Met
UL Approval
Manufacturer Information
Manufacturers Part Number
A7516
Brand
MILBANK
GTIN
00784572110410
UPC
784572110410
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Small Meter Socket Hub
Packaging
Weight
0.27 lb/EA
Weight per each
0.27
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed
Application
Metering Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A7516.
Jump To:

Similar Items

Similar items are close alternatives to A7516, though they may not be 100% alike.

Socket Hub Cover Plate, 1.5 In Overall Height, 3.5 In Overall Width, 3.5 In Over...
  • MFR Part #: ARP00005CH15
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($179.10) ·
ARP00005CH15 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$17.91

Each

QTY:
Each
Add
112 Hub
  • MFR Part #: N/A
  • Manufacturer: TXU
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
H3 - TXU

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to A7516 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AW150 Eaton B-Line 00782051390605
A7516 Milbank 00784572110410

* All prices subject to change.

Begin Live Chat