A7516 - 1-1/2 Unit Hub

Milbank

  • $20.90 (Each)
  • $20.90 (Each)

  • $209.00 (Per 10)

Availability: In Stock Locally
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
A7516
Manufacturer
Milbank
Manufacturer's Part Number
A7516
Description
1-1/2 Unit Hub
Unit Hub, Screw Mount, Aluminum, 0.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
27112822 - Hub adapters
UPC/GTIN
784572110410 / 00784572110410
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.90 (Each)
Standard Packaging
$209.00 (Per 10)
Resources
Images
 
 
A7516 - Large Image
 
A7516 - Large Image
 
A7516 - Large Image
 
A7516 - Large Image
 
A7516 - Small Image
 
A7516 - Large Image
 
A7516 - Large Image
 
A7516 - Large Image
Attachments
 
 
A7516 - Specification Sheet
Other Links
 
 
A7516 - Other
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
Aluminum
connection
None
Dimensions and Weight
Size
1 1/2 Inch
Length
3.3
Descriptions
Description
1-1/2 UNIT HUB
Product Type
Unit Hub
Long Description
Unit Hub, Screw Mount, Aluminum, 0.27 lb/EA
Short Description
Unit Hub, Screw Mount, Aluminum
Special Features
Includes (4) Hub Screw;Thread Type NPT
extra long description
MILB A7516 1 1/2 INCH HUB KIT 11041
Additional Information
package quantity
10 CT
accessory type
Unit Hub
Mounting Type
Screw Mount
Standards Met
UL Approval
Manufacturer Information
Manufacturers Part Number
A7516
Brand
MILBANK
GTIN
00784572110410
UPC
784572110410
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Small Meter Socket Hub
Packaging
Weight
0.27 lb/EA
Weight per each
0.27
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Metering Accessory
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat