M400UGAPSLC - 320A Ug LDCNTR

Milbank

  • $2681.99 (Each)
  • $2,681.99 (Each)
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
M400UGAPSLC
Manufacturer
Milbank
Manufacturer's Part Number
M400-UG-APS-LC
Description
320A Ug LDCNTR
4 Term Rngtyp Plain Top 1-200A Main BRKR 24 Branch CKT
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Category
Unassigned
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572116238 / 00784572116238
Weight per unit
109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,681.99 (Each)
Resources
Images
 
 
M400UGAPSLC - Large Image
 
M400UGAPSLC - Large Image
 
M400UGAPSLC - Large Image
 
M400UGAPSLC - Large Image
 
M400UGAPSLC - Large Image
 
M400UGAPSLC - Large Image
 
M400UGAPSLC - Large Image
 
M400UGAPSLC - Small Image
 
M400UGAPSLC - Large Image
Attachments
 
 
M400UGAPSLC - Specification Sheet
Other Links
 
 
M400UGAPSLC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
240
amperage rating
320
insulation
Glass Polyester
Dimensions and Weight
Size
6L x 28W x 40H
Descriptions
Product Type
400A 4T RT Ug Load Center 11623
Description
320A UG LDCNTR
extra long description
MILB M400-UG-APS-LC 400A 4T RT UG L
Long Description
4 TERM RNGTYP PLAIN TOP 1-200A MAIN BRKR 24 BRANCH CKT
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
No Bypass
cutout size
Two 200 Ampere Main Breakers
Cable Entry
Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
M400-UG-APS-LC
GTIN
00784572116238
UPC
784572116238
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
109
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket With Main And Load Center
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat