U4184X - 200A 7T RL Swy HD LVR

Milbank

  • $636.09 (Each)
  • $636.09 (Each)
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
U4184X
Manufacturer
Milbank
Manufacturer's Part Number
U4184-X
Description
200A 7T RL Swy HD LVR
7 Term RNGLS LRG CLS PLT LVR Byps 200 Amp Side Bussed
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572174351 / 00784572174351
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$636.09 (Each)
Resources
Images
 
 
U4184X - Large Image
 
U4184X - Large Image
 
U4184X - Large Image
 
U4184X - Large Image
 
U4184X - Large Image
 
U4184X - Large Image
 
U4184X - Small Image
 
U4184X - Large Image
Attachments
 
 
U4184X - Specification Sheet
Other Links
 
 
U4184X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200 Continuous Ampere
Phase
3
Voltage Rating
600
insulation
Glass Polyester
Dimensions and Weight
Size
6L x 18W x 19.25H
Descriptions
Description
200A 7T RL SWY HD LVR
Long Description
7 TERM RNGLS LRG CLS PLT LVR BYPS 200 AMP SIDE BUSSED
Product Type
200A 7T RL Swy HD LVR Ou 17435
extra long description
MILB U4184-X 200A 7T RL SWY HD LVR
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead and Underground and Side Wireway
Manufacturer Information
Manufacturers Part Number
U4184-X
Brand
MILBANK
GTIN
00784572174351
UPC
784572174351
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Category Description
Meter Sockets
Packaging
Weight per each
29
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat