U5000XL75 - Unmetered Type; G90 Galvanized Steel Material; Pow

Milbank

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U5000XL75
Manufacturer
Milbank
Manufacturer's Part Number
U5000-XL-75
Description
Unmetered Type; G90 Galvanized Steel Material; Pow
Unmtr SML CLS PLT TT30 1450 520GR Surf MNT
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572258785 / 00784572258785
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
U5000XL75 - Large Image
 
U5000XL75 - Small Image
 
U5000XL75 - Large Image
 
U5000XL75 - Large Image
 
U5000XL75 - Large Image
 
U5000XL75 - Large Image
 
U5000XL75 - Large Image
 
U5000XL75 - Large Image
 
U5000XL75 - Large Image
Attachments
 
 
U5000XL75 - Specification Sheet
Other Links
 
 
U5000XL75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
125 Continuous Ampere
Voltage Rating
240
insulation
Glass Polyester
Dimensions and Weight
Size
5.188L x 8.875W x 19.25H
Descriptions
Long Description
UNMTR SML CLS PLT TT30 1450 520GR SURF MNT
Special Features
Single Pole 20 Ampere Breaker and Single Pole 30 Ampere Breaker and Double Pole 50 Ampere Breaker
Description
UNMETERED TYPE; G90 GALVANIZED STEEL MATERIAL; POW
Product Type
125A Unmet P/O 25878
extra long description
MILB U5000-XL-75 125A UNMET P/O 258
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
No Bypass
cutout size
One Single Pole 20 Ampere Breaker and One Single Pole 30 Ampere Breaker and One Double Pole 50 Ampere Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U5000-XL-75
GTIN
00784572258785
UPC
784572258785
Taxonomies, Classifications, and Categories
Type
Unmetered Power Supply
Category Description
Meter Sockets
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
RV Power
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat