U51360100S - 200A RL MTR DB Ped 100a

Milbank

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U51360100S
Manufacturer
Milbank
Manufacturer's Part Number
U5136-O-100S
Description
200A RL MTR DB Ped 100a
4 Term RNGLS Plain Top HRN Byps 1-100 Amp MN BRKR SGL Ped Dir Bury
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572289765 / 00784572289765
Weight per unit
82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
U51360100S - Large Image
 
U51360100S - Large Image
 
U51360100S - Large Image
 
U51360100S - Large Image
 
U51360100S - Large Image
 
U51360100S - Large Image
 
U51360100S - Large Image
 
U51360100S - Small Image
 
U51360100S - Large Image
Attachments
 
 
U51360100S - Specification Sheet
Other Links
 
 
U51360100S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
200 Continuous Ampere
Voltage Rating
240
insulation
Glass Polyester
Dimensions and Weight
Size
10.25L x 9.688W x 80H
Descriptions
Long Description
4 TERM RNGLS PLAIN TOP HRN BYPS 1-100 AMP MN BRKR SGL PED DIR BURY
Description
200A RL MTR DB PED 100A
Product Type
200A RL MTR DB Ped 28976
extra long description
MILB U5136-O-100S 200A RL MTR DB PE
Also Known As...
Meter Socket
Meter Box
Additional Information
cutout size
One 100 Ampere Main Breaker
Bypass Type
Horn Bypass
Cable Entry
Underground
Manufacturer Information
Manufacturers Part Number
U5136-O-100S
Brand
MILBANK
GTIN
00784572289765
UPC
784572289765
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Category Description
Meter Sockets
Packaging
Weight per each
82
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Mobile Home Power
Mounting
Pedestal
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat