U5168XTL100 - MIB

U5168XTL100 - 100A 8/16 CKT Oh 4 Jaw Ringless Combo Panel

Milbank

  • $501.11 (for 1 Each)
  • $501.11 (1 Each)
  • $24,053.28 (48 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    U5168XTL100
    Manufacturer
    Milbank
    Manufacturer's Part Number
    U5168-XTL-100
    Description
    100A 8/16 CKT Oh 4 Jaw Ringless Combo Panel
    Load Center Combination Meter Socket, Ringless Type; 14-1/8 Inch W X 4-1/2 Inch D X 32 Inch H Size; 6 Awg to 250 Kcmil Wire Size; Galvanized Steel Enclosure Material; Ul Approval; 120/240 Vac Voltage Rating; Surface Mounting; Nema 3R Enclosure
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Meter Mains - Commercial Meter Mains  Mark as Incorrect
    Suggest a New Category
    Classification
    Temp. Power Panels & Accessories
    UNSPSC
    39121102 - Meter centers or sockets
    UPC/GTIN
    784572475281 / 00784572475281
    Weight per unit
    39 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $501.11 (1 Each)
    Standard Packaging
    $24,053.28 (48 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    U5168XTL100 - Small Image
     
    U5168XTL100 - Large Image
    Installation Sheets
     
     
    U5168XTL100 - Installation Sheet
    Attachments
     
     
    U5168XTL100 - Specification Sheet
     
    U5168XTL100 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    100 AMPERE
    Voltage Rating
    120/240 VAC
    Wire Size
    6 AWG TO 250 KCMIL
    Material
    FSA-2
    Cover Type
    NO
    Material, Color, and Finish
    Material Specification
    (3) 2 Inch, (1) 3 Inch, (1) 2-1/2 Inch, (4) 1 Inch, (3) 3/4 Inch
    Enclosure Material
    GALVANIZED STEEL
    Color
    I-BEAM LEVEL, I-BEAM TYPE; ALUMINUM MATERIAL; 48 INCH; 48 LENGTH - DECIMAL; 48 LENGTH - FRACTIONAL; CARPENTER APPLICATION; 2 PLUMB(S); 3 VIAL(S); 1 LEVEL(S); STANLEY. BRAND
    Finish
    Surface Mounting
    Dimensions and Weight
    Width
    1.25 in
    Size
    14-1/8 Inch W x 4-1/2 Inch D x 32 Inch H
    Height
    HANDLE LENGTH 5 INCH
    Descriptions
    Product Type
    Load Center Combination Meter Socket
    Description
    100A 8/16 CKT OH 4 JAW RINGLESS COMBO PANEL
    Long Description
    LOAD CENTER COMBINATION METER SOCKET, RINGLESS TYPE; 14-1/8 INCH W X 4-1/2 INCH D X 32 INCH H SIZE; 6 AWG TO 250 KCMIL WIRE SIZE; GALVANIZED STEEL ENCLOSURE MATERIAL; UL APPROVAL; 120/240 VAC VOLTAGE RATING; SURFACE MOUNTING; NEMA 3R ENCLOSURE
    Additional Information
    32-3120
    Commodity Description
    K250&300-CA
    Additional Information
    Knockouts
    (3) 2 Inch, (1) 3 Inch, (1) 2-1/2 Inch, (4) 1 Inch, (3) 3/4 Inch
    Circuit Configuration
    1-Phase 3-Wire
    Number of Circuits
    10 AMP
    Number of Jaws
    4 in
    Hub Type
    CLOSING PLATE
    Bypass Switch Type
    NO
    Service Type
    OVERHEAD/UNDERGROUND
    Manufacturer Information
    Brand
    MILBANK
    U5168
    Manufacturers Part Number
    U5168-XTL-100
    Model
    U5168
    GTIN
    00784572475281
    UPC
    784572475281
    Taxonomies, Classifications, and Categories
    Category Description
    TEMP. POWER PANELS & ACCESSORIES
    Type
    RINGLESS
    Packaging
    Weight per each
    39
    Carton
    1
    Package
    48
    Uses, Certifications, and Standards
    Enclosure
    POWER FUSE, CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 25 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE
    Approval
    UL IN
    Mounting
    UL IN
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Hot Springs

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for U5168XTL100

    Type in the slang term you'd like to suggest.

* All prices subject to change.