U5268XTL200 - MIB

U5268XTL200 - 200A 4T RL Ou Main 20CRT

Milbank

  • $799.99 (for 1 Each)
  • $799.99 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    U5268XTL200
    Manufacturer
    Milbank
    Manufacturer's Part Number
    U5268-XTL-200
    Description
    200A 4T RL Ou Main 20CRT
    Ringless Meter Socket, 200 A, 20 Circuits, Twin Small Closing Plates Hub, >240 V, 6 Awg to 350 Kcmil Wire Size, 4.5 (L) X 14.125 (W) X 30 (H) In, (2) (1/4 In to 1/2 In), (3) (1/2 In to 3/4 In), (2) (1/2 In to 3/4 In to 1 In), (3) (3/4 In to 1 In to 1-1/4 In to 1-1/2 In to 2 In), (1) (1 In to 1-1/4 In to 1-1/2 In to 2 In to 2-1/2 In) Knockout Size, Surface Mount, 4 Jaws
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Meter Mains - Commercial Meter Mains  Mark as Incorrect
    Suggest a New Category
    Classification
    Loadcenter Accessories
    UNSPSC
    39121102 - Meter centers or sockets
    UPC/GTIN
    784572475540 / 00784572475540
    Weight per unit
    37 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $799.99 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    5 Each
    Resources
    Images
     
     
    U5268XTL200 - Small Image
     
    U5268XTL200 - Large Image
     
    U5268XTL200 - Large Image
    Attachments
     
     
    U5268XTL200 - Specification Sheet
    Installation Sheets
     
     
    U5268XTL200 - Installation Sheet
    Specifications Sheets
     
     
    U5268XTL200 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    200 A
    200 AMPERE
    Voltage Rating
    >240 V
    120/240 VAC
    Wire Size
    6 AWG to 350 kcmil
    6 AWG TO 350 KCMIL
    Dimensions and Weight
    Size
    14-1/8 Inch W x 4-1/2 Inch D x 32 Inch H
    Descriptions
    Description
    200A 4T RL OU MAIN 20CRT
    Product Type
    Loadcenter Combination Meter Socket
    Meter Main With Load Center
    Ringless Meter Socket
    Long Description
    Ringless Meter Socket, 200 A, 20 Circuits, Twin Small Closing Plates Hub, >240 V, 6 AWG to 350 kcmil Wire Size, 4.5 (L) x 14.125 (W) x 30 (H) in, (2) (1/4 in to 1/2 in), (3) (1/2 in to 3/4 in), (2) (1/2 in to 3/4 in to 1 in), (3) (3/4 in to 1 in to 1-1/4 in to 1-1/2 in to 2 in), (1) (1 in to 1-1/4 in to 1-1/2 in to 2 in to 2-1/2 in) Knockout Size, Surface Mount, 4 Jaws
    LOADCENTER COMBINATION METER SOCKET, RINGLESS TYPE; 14-1/8 INCH W X 4-1/2 INCH D X 32 INCH H SIZE; 6 AWG TO 350 KCMIL WIRE SIZE; UL APPROVAL; 120/240 VAC VOLTAGE RATING; SURFACE MOUNTING; 200 AMPERE CURRENT RATING; 1-PHASE 3-WIRE CIRCUIT CONFIGURATION
    Short Description
    Ringless Meter Socket, 200 A, 20 Circuits, Twin Small Closing Plates, 6 AWG to 350 KCMIL, 4 Jaws, 1-Phase 3-Wire
    Commodity Description
    COMMERCIAL METER MAINS
    Additional Information
    Meter Socket Type
    Ringless Meter
    Number of Circuits
    20
    20 A
    Hub Type
    Twin Small Closing Plates
    CLOSING PLATE
    dimensions
    4.5 (L) x 14.125 (W) x 30 (H) in
    Knockout Size
    (2) (1/4 in to 1/2 in), (3) (1/2 in to 3/4 in), (2) (1/2 in to 3/4 in to 1 in), (3) (3/4 in to 1 in to 1-1/4 in to 1-1/2 in to 2 in), (1) (1 in to 1-1/4 in to 1-1/2 in to 2 in to 2-1/2 in)
    Mounting Type
    Surface Mount
    Number of Jaws
    4
    4 in
    Standards Met
    Ul Listed
    package quantity
    1 CT
    Knockouts
    (2) (1/4 Inch - 1/2 Inch), (3) (1/2 Inch - 3/4 Inch), (2) (1/2 Inch - 3/4 Inch - 1 Inch), (3) (3/4 Inch - 1 Inch - 1-1/4 Inch - 1-1/2 Inch - 2 Inch), (1) (1 Inch - 1-1/4 Inch - 1-1/2 Inch - 2 Inch - 2-1/2 Inch), (1) (1-1/4 Inch - 1-1/2 Inch - 2 Inch -2-1/
    Bypass Switch Type
    NO
    Service Type
    OVERHEAD/UNDERGROUND
    Circuit Configuration
    1-Phase 3-Wire
    Manufacturer Information
    Brand
    MILBANK
    Milbank MFG.
    MILBANK MFG CO
    Manufacturers Part Number
    U5268-XTL-200
    Model
    U5268
    GTIN
    00784572475540
    UPC
    784572475540
    Taxonomies, Classifications, and Categories
    Category Description
    LOADCENTER ACCESSORIES
    Type
    RINGLESS
    Packaging
    Weight per each
    37
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    Surface mounting
    Approval
    UL mA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Alexandria

    A-L

    Location Stock Available
    View Store
    2 Covington

    M-Z

    Location Stock Available
    View Store
    2 Vidalia


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for U5268XTL200

    Type in the slang term you'd like to suggest.

* All prices subject to change.