U5300075 - 125A Met RT Ped

Milbank

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U5300075
Manufacturer
Milbank
Manufacturer's Part Number
U5300-O-75
Description
125A Met RT Ped
4 Term RNGTP Plain Top 1450 TT30 520GR SGL Ped Dir Bury
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572258433 / 00784572258433
Weight per unit
49.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
U5300075 - Large Image
 
U5300075 - Large Image
 
U5300075 - Large Image
 
U5300075 - Large Image
 
U5300075 - Large Image
 
U5300075 - Large Image
 
U5300075 - Large Image
 
U5300075 - Small Image
 
U5300075 - Large Image
Attachments
 
 
U5300075 - Specification Sheet
Other Links
 
 
U5300075 - Other
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
240
Phase
1
amperage rating
125 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Size
5.313L x 8.688W x 70.25H
Descriptions
Long Description
4 TERM RNGTP PLAIN TOP 1450 TT30 520GR SGL PED DIR BURY
Special Features
Single Pole 20 Ampere Breaker and Single Pole 30 Ampere Breaker and Double Pole 50 Ampere Breaker
Description
125A MET RT PED
Product Type
125A RT MTR DB Ped 25843
extra long description
MILB U5300-O-75 125A RT MTR DB PED
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
No Bypass
cutout size
One Single Pole 20 Ampere Breaker and One Single Pole 30 Ampere Breaker and One Double Pole 50 Ampere Breaker
Cable Entry
Underground
Manufacturer Information
Manufacturers Part Number
U5300-O-75
Brand
MILBANK
GTIN
00784572258433
UPC
784572258433
Taxonomies, Classifications, and Categories
Type
Ring Type Meter Socket
Category Description
Meter Sockets
Packaging
Weight per each
49.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Pedestal
Application
RV Power
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat