U9551RXL - 200A 600V 5T RL HD LVR Ou 1430

Milbank

  • $388.19 (Each)
  • $388.19 (Each)

In-Stock: 4 available locally (West Wichita, KS) ( change location)
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
U9551RXL
Manufacturer
Milbank
Manufacturer's Part Number
U9551-RXL
Description
200A 600V 5T RL HD LVR Ou 1430
5 Term RNGLS LRG Hub Open Adapt to SML CLS PLT LVR Byps
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572143067 / 00784572143067
Weight per unit
20.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$388.19 (Each)
Stock Availability
West Wichita
4 (Check another store)
All Stores
15
Resources
Images
 
 
U9551RXL - Large Image
 
U9551RXL - Large Image
 
U9551RXL - Large Image
 
U9551RXL - Large Image
 
U9551RXL - Large Image
 
U9551RXL - Large Image
 
U9551RXL - Large Image
 
U9551RXL - Small Image
 
U9551RXL - Large Image
Attachments
 
 
U9551RXL - Specification Sheet
Other Links
 
 
U9551RXL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.844L x 13W x 19H
Descriptions
Product Type
200A 5T RL HD LVR Ou 14306
extra long description
MILB U9551-RXL 200A 5T RL HD LVR OU
Long Description
5 TERM RNGLS LRG HUB OPEN ADAPT TO SML CLS PLT LVR BYPS
Description
200A 600V 5T RL HD LVR OU 1430
Additional Information
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U9551-RXL
GTIN
00784572143067
UPC
784572143067
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Category Description
Meter Socket Accessories
Packaging
Weight per each
20.9
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater West Wichita Area

Location Stock Available
West Wichita
4 View Store

Distribution Centers

Location Stock Available
El Paso
8 View Store

A-L

Location Stock Available
Las Cruces
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat