Z705456AC - MIB

Z705456AC - 2P 6350KCM Conn

Milbank

  • $22.61 (Each)
  • $22.61 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    Z705456AC
    Manufacturer
    Milbank
    Manufacturer's Part Number
    Z705456-AC
    Description
    2P 6350KCM Conn
    Conn 2P 6-350KCMIL B/E
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Meter Sockets & Mounting Assem - Meter Socket & Metering Accy.  Mark as Incorrect
    Suggest a New Category
    Classification
    Meter Socket Accessories
    UNSPSC
    39121421 - Electrical connector assembly
    UPC/GTIN
    784572240476 / 00784572240476
    Weight per unit
    0.24 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $22.61 (Each)
    Resources
    Images
     
     
    Z705456AC - Small Image
     
    Z705456AC - Large Image
    Attachments
     
     
    Z705456AC - Specification Sheet
    Other Links
     
     
    Z705456AC - Other
     
    Z705456AC - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Conductors
    2
    Voltage Rating
    600
    Material
    Aluminum
    connection
    Mechanical
    insulation
    None
    Dimensions and Weight
    Size
    1.25L x 1.908W x 2.875H
    Descriptions
    Description
    2P 6350KCM CONN
    Long Description
    CONN 2P 6-350KCMIL B/E
    Product Type
    Conn 2P 6-350KCM B/E 24047
    Manufacturer Information
    Brand
    MILBANK
    Manufacturers Part Number
    Z705456-AC
    GTIN
    00784572240476
    UPC
    784572240476
    Taxonomies, Classifications, and Categories
    Type
    Wire Connector
    Category Description
    Meter Socket Accessories
    Packaging
    Weight per each
    0.24
    Carton
    1
    Uses, Certifications, and Standards
    Temperature Rating
    75 Degrees Celsius
    Application
    Metering Accessory
    Mounting
    STUD
    standard
    UL Listed
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for Z705456AC

    Type in the slang term you'd like to suggest.

* All prices subject to change.