B20 - Midwest 2.00" Hub W/ 3" Base

Midwest

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B20
Manufacturer
Midwest
Manufacturer's Part Number
B20
Description
Midwest 2.00" Hub W/ 3" Base
Midwest 2.00" Hub W/ 3" Base
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
43211609 - Universal serial bus hubs or connectors
UPC/GTIN
784567470062 / 00784567470062
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
B20 - Large Image
 
B20 - Small Image
 
B20 - Large Image
Other Links
 
 
B20 - Other
 
B20 - Other
Attachments
 
 
B20 - Specification Sheet
Brochures
 
 
B20 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Metallic
Dimensions and Weight
Size
2
Descriptions
Description
MIDWEST 2.00" HUB W/ 3" BASE
extra long description
MIDWEST B20 MIDWEST 2.00" HUB W/ 3"
Long Description
MIDWEST 2.00" HUB W/ 3" BASE
Special Features
MIDWEST 2.00" HUB W/ 3" BASE
Product Type
Midwest 2.00" Hub W/ 3" Base
Also Known As...
Meter Socket
Meter Box
Manufacturer Information
Brand
MIDWEST
GTIN
00784567470062
UPC
784567470062
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
HUB
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Mounting
Bolt-on
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat