BR32U - 30A Recept - 2P3W Grounding

Midwest

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR32U
Manufacturer
Midwest
Manufacturer's Part Number
BR32U
Description
30A Recept - 2P3W Grounding
Midwest Electric BR32U Receptacle, 2 Poles, 3 Wires, 30 Amp, 125 V, Black, Nema TT-30R, Flush Mount, Connection: Side Wired, Ul Listed, Ansi C73 13-1972, For Use With C32U Angle Plug
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
784567204148 / 00784567204148
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR32U - Large Image
 
BR32U - Small Image
Attachments
 
 
BR32U - Specification Sheet
Other Links
 
 
BR32U - Other
 
BR32U - Other
Brochures
 
 
BR32U - Brochure
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
125
Poles
2
Number of Wires
3
amperage rating
30
Material, Color, and Finish
Color
Black
Descriptions
Description
30A RECEPT - 2P3W GROUNDING
Product Type
MW 30A Recept - 2P3W Grounding
Long Description
Midwest Electric BR32U Receptacle, 2 Poles, 3 Wires, 30 AMP, 125 V, Black, NEMA TT-30R, Flush Mount, Connection: Side Wired, UL Listed, ANSI C73 13-1972, For Use With C32U Angle Plug
Special Features
Industrial grade grounding receptacle Receptacle is complete with bracket to base mount into unit Straight blade Steel strap For recreational vehicles
extra long description
MIDWEST BR32U MW 30A RECEPT - 2P3W
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
BR32U
GTIN
00784567204148
UPC
784567204148
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
RECEPTACLE
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
For Use With C32U Angle Plug
standard
UL Listed, ANSI C73 13-1972
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat