R256EB118AETG - 200A MSLC ML + NTL 12 Cir Al Enterg

Industrial C&S

  • $806.82 (Each)
  • $806.82 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R256EB118AETG
Manufacturer
Industrial C&S
Manufacturer's Part Number
R256EB118AETG
Description
200A MSLC ML + NTL 12 Cir Al Enterg
Loadcenter, Meter Socket Load Center Accessory Type, 200 A Current Rating, Galvanized Steel or Aluminum Material, Surface Mount, 26 In Overall Height, 17 In Overall Length, 4.7 In Overall Width, Durable Polyester Powder Coat Finish Resists Chipping and Fading;G90 Galvanized Steel or Aluminum Construction For Superior Corrosion Protection;Lockable Meter, Raceway, and Utility Compartments;Removable Covers, Embossed Stand-Offs, and Ample Gutter Space For Quick Installation and Wiring;Stainless Steel Latch and
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
-
UPC/EAN/GTIN
784567303247
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$806.82 (Each)
Resources
Specifications Sheets
 
 
R256EB118AETG - Specification Sheet
 
R256EB118AETG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel or Aluminum
Current Rating
200 A
Voltage Rating
120/240 V
Dimensions and Weight
Overall Length
17 in
Descriptions
Description
200A MSLC ML + NTL 12 CIR AL ENTERG
Product Type
Loadcenter
Long Description
Loadcenter, Meter Socket Load Center Accessory Type, 200 A Current Rating, Galvanized Steel or Aluminum Material, Surface Mount, 26 in Overall Height, 17 in Overall Length, 4.7 in Overall Width, Durable Polyester Powder Coat Finish resists Chipping and Fading;G90 Galvanized Steel or Aluminum Construction for Superior Corrosion Protection;Lockable Meter, Raceway, and Utility Compartments;Removable Covers, Embossed Stand-Offs, and Ample Gutter Space for Quick Installation and Wiring;Stainless Steel Latch and
Short Description
Loadcenter, Galvanized Steel or Aluminum, 120/240 V, 200 A, 17 x 4.7 x 26 in
Special Features
Removable Covers, Embossed Stand-Offs, and Ample Gutter Space for Quick Installation and Wiring;G90 Galvanized Steel or Aluminum Construction for Superior Corrosion Protection;Durable Polyester Powder Coat Finish resists Chipping and Fading;Stainless Steel Latch and Hasp;Lockable Meter, Raceway, and Utility Compartments
Additional Information
Overall Width
4.7 in
Overall Height
26 in
Standards Met
UL Listed;ETG;MEG
accessory type
Meter Socket Load Center
Mounting Type
Surface Mount
Manufacturer Information
Manufacturers Part Number
R256EB118AETG
Brand
Industrial C&S
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Availability
Status
Inactive
Packaging
Weight
32 lb
Weight per each
32
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat