U075CTL010 - 100A Surface 50/30/20GFCI Twin Lugs

Midwest

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U075CTL010
Manufacturer
Midwest
Manufacturer's Part Number
U075CTL010
Description
100A Surface 50/30/20GFCI Twin Lugs
Midwest Electric’S Metallic RV Units Are Manufactured Using 16-Gauge, Galvanized Zinc-Coated Steel and Nema 3R Construction, Which Resists Corrosion and Fading and Provides Lasting Service In Outdoor Applications. Units Are Available In Surface Mount and Earth Burial or Padmount Posts, Offering A Wide Range Of Receptacle Configurations to Fit Your Needs.
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
23153407 - Surface mount device
UPC/GTIN
784567571820 / 00784567571820
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
U075CTL010 - Large Image
 
U075CTL010 - Small Image
Attachments
 
 
U075CTL010 - Specification Sheet
Other Links
 
 
U075CTL010 - Other
 
U075CTL010 - Other
 
U075CTL010 - Other
Brochures
 
 
U075CTL010 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
100
Voltage Rating
120/240
Descriptions
Product Type
MW 100A Surf 50/30/20GFCI Twin Lugs
extra long description
MIDWEST U075CTL010 MW 100A SURF 50/
Description
100A SURFACE 50/30/20GFCI TWIN LUGS
Long Description
Midwest Electric’s metallic RV units are manufactured using 16-gauge, galvanized zinc-coated steel and NEMA 3R construction, which resists corrosion and fading and provides lasting service in outdoor applications. Units are available in surface mount and earth burial or padmount posts, offering a wide range of receptacle configurations to fit your needs.
Special Features
All-in-one construction for factory assured terminations Rolled edge door for cord protection Heavy (16 GA) galvanized zinc-coated steel with highest quality electro-deposition finish resists corrosion and fading Welded flange NEMA 3R construction for lasting service in outdoor installations All components are factory wired and assembled, reducing installation time Door has stay-open position for user convenience All terminals accept copper or aluminum wire for added installation flexibility Wide range of
Additional Information
cutout size
9 X 17
Cable Entry
Knockout Code (B): 1, 1-1/4, 1-1/2 IN; Knockout Code (D): 3/4, 1, 1-1/4 IN; Knockout Code (G): 1/2, 3/4, 1 IN
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
U075CTL010
GTIN
00784567571820
UPC
784567571820
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Unmetered Power Outlet
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Mounting
SURFACE
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat