085020 - M12 Compact Vacuum - Tool Only

Milwaukee®

  • $90.54 (Each)
  • $90.54 (Each)
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
085020
Manufacturer
Milwaukee®
Manufacturer's Part Number
0850-20
Description
M12 Compact Vacuum - Tool Only
The M12™ Compact Vacuum Provides More Power to Clean Anywhere. A High Performance Motor Delivers Maximum Suction For A Wide Range Of Construction Materials, Such As Wood Chips and Metal Shavings. With Up to 29 Minutes Of Run-Time On A Single Charge*, The M12™ Compact Vacuum Can Be Used For Spot Clean-Up or Large Area Vacuuming. Additionally, The 0850-20 Comes With A Utility Nozzle, Crevice Tool and Extension Wand For Maximum Application Versatility. Built to Withstand Job Site Conditions, This Portable Vac
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
47121602 - Vacuum cleaners
UPC/GTIN
045242341610 / 00045242341610
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.54 (Each)
Resources
Images
 
 
085020 - Large Image
 
085020 - Large Image
 
085020 - Large Image
 
085020 - Large Image
 
085020 - Large Image
 
085020 - Large Image
 
085020 - Large Image
 
085020 - Large Image
 
085020 - Small Image
Other Links
 
 
085020 - Other
 
085020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
5.0
Descriptions
Description
M12 COMPACT VACUUM - TOOL ONLY
extra long description
MILW 0850-20 compact vacuum
Product Type
Compact Vacuum
Long Description
The M12™ compact vacuum provides more power to clean anywhere. A high performance motor delivers maximum suction for a wide range of construction materials, such as wood chips and metal shavings. With up to 29 minutes of run-time on a single charge*, the M12™ compact vacuum can be used for spot clean-up or large area vacuuming. Additionally, the 0850-20 comes with a utility nozzle, crevice tool and extension wand for maximum application versatility. Built to withstand job site conditions, this portable vac
Features
M12™ Compact Vacuum
Additional Information
Voltage
12.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
0850-20
GTIN
00045242341610
UPC
045242341610
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
2.25
Weight per each
3.5