212020 - M18 Rocket Dual Pack Tower Light W/1key

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
212020
Manufacturer
Milwaukee®
Manufacturer's Part Number
2120-20
Description
M18 Rocket Dual Pack Tower Light W/1key
Unmatched Performance, All Day Runtime. The M18 Rocket Dual Pack Tower Light W/One Key Can Get Light to Any Environment On Any Terrain With Its 3 Leg Position Options, Whether You Need Quick Deployment, or Maximum Stability, or Need to Get The Light Off The Ground With Its 7 Second Setup and 5 FT. 5 Deployment Height. It Also Offers Maximum Portability With Its Stowed 22 In. Size Perfect For Carrying Long Distances to A Scene. Its Rotating Light Head Offers 5400 LM Of High Output Light and Can Run Up to 26
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
N/A
UPC/GTIN
045242508204 / 00045242508204
Weight per unit
23.515 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
212020 - Large Image
 
212020 - Large Image
 
212020 - Large Image
 
212020 - Large Image
 
212020 - Large Image
 
212020 - Large Image
 
212020 - Large Image
 
212020 - Large Image
 
212020 - Large Image
 
212020 - Large Image
 
212020 - Small Image
Other Links
 
 
212020 - Other
 
212020 - Other
 
212020 - Other
Attachments
 
 
212020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Descriptions
Features
M18™ ROCKET™ Dual Pack Tower Light w/ ONE-KEY™
extra long description
MILW 2120-20 ROCKET Tower Light
Product Type
Rocket Tower Light
Long Description
Unmatched performance, all day runtime. The M18 rocket dual pack tower light w/one key can get light to any environment on any terrain with its 3 leg position options, whether you need quick deployment, or maximum stability, or need to get the light off the ground with its 7 second setup and 5 Ft. 5 deployment height. It also offers maximum portability with its stowed 22 in. size perfect for carrying long distances to a scene. Its rotating light head offers 5400 lm of high output light and can run up to 26
Description
M18 ROCKET DUAL PACK TOWER LIGHT W/1KEY
Additional Information
Maximum Height
66.000000
Manufacturer Information
Manufacturers Part Number
2120-20
Brand
Milwaukee®
GTIN
00045242508204
UPC
045242508204
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
23.515
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat