2155AC - Radius Led 70W Temporary Site Light

Milwaukee®

  • $227.14 (Each)
  • $227.14 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2155AC
Manufacturer
Milwaukee®
Manufacturer's Part Number
2155-AC
Description
Radius Led 70W Temporary Site Light
Easy Setup. Instant Light. No Maintenance. The New Radius™ Led 70 W Temporary Site Light Shatters Expectations and Brings A New Level Of Innovation to The Temporary Lighting Process. The 70 W Temporary Site Light Can Be Used In Many Construction Environments From Residential to Large Scale Commercial Jobs. The 70 W Temporary Site Light Has Improved Durability to Virtually Eliminate On-Site Maintenance. More Importantly, The 70 W Temporary Site Light Improves The Overall Temporary Jobsite Lighting Process.
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights, Lanterns, Warning Lights
UNSPSC
N/A
UPC/GTIN
045242006878 / 00045242006878
Weight per unit
8.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$227.14 (Each)
Resources
Images
 
 
2155AC - Large Image
 
2155AC - Large Image
 
2155AC - Large Image
 
2155AC - Large Image
 
2155AC - Large Image
 
2155AC - Large Image
 
2155AC - Large Image
 
2155AC - Large Image
 
2155AC - Large Image
 
2155AC - Large Image
 
2155AC - Small Image
Attachments
 
 
2155AC - Specification Sheet
Other Links
 
 
2155AC - Other
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
120 to 277
Material
Polycarbonate Lens
Material, Color, and Finish
Shield Material
Plastic
Color
Red
Dimensions and Weight
Height
13.75
Depth
6.5
Length
6.5
Width
6.5
Descriptions
extra long description
MILW 2155-AC LED Site Light
Short Description
LED Site Light
Description
RADIUS LED 70W TEMPORARY SITE LIGHT
Features
RADIUS™ LED 70w Temporary Site Light
Product Type
Led Site Light
Long Description
Easy setup. Instant light. No maintenance. The new RADIUS™ LED 70 W temporary site light shatters expectations and brings a new level of innovation to the temporary lighting process. The 70 W temporary site light can be used in many construction environments from residential to large scale commercial jobs. The 70 W temporary site light has improved durability to virtually eliminate on-site maintenance. More importantly, the 70 W temporary site light improves the overall temporary jobsite lighting process.
Additional Information
Cord Length
0.0
Voltage
120
Power Factor
7700
bulb type
LED
Manufacturer Information
Manufacturers Part Number
2155-AC
Brand
Milwaukee®
GTIN
00045242006878
UPC
045242006878
Availability
Status
Inactive
Packaging
Weight
7.15
Weight per each
8.15