235220 - M18 Stick Light

Milwaukee®

  • $72.22 (Each)
  • $72.22 (Each)
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
235220
Manufacturer
Milwaukee®
Manufacturer's Part Number
2352-20
Description
M18 Stick Light
The M18™ Led Stick Light Features Two Light Settings With Three Powerful Led'S. The High Setting Provides 300 LM and 140 Lux For Maximum Coverage and Light Output, While The Low Setting Provides 150 LM and 70 Lux For Interior Work Where A Brighter Light May Not Be Necessary. Designed For The Jobsite and Increased Productivity, The Stick Light Features A Replaceable, Impact Resistant Lens That Is Engineered to Stand Up to The Toughest Work Conditions, and Two Multi-Position Stainless Steel Hooks For Hands F
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
045242341641 / 00045242341641
Weight per unit
1.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.22 (Each)
Resources
Images
 
 
235220 - Large Image
 
235220 - Large Image
 
235220 - Large Image
 
235220 - Large Image
 
235220 - Large Image
 
235220 - Large Image
 
235220 - Large Image
 
235220 - Small Image
Other Links
 
 
235220 - Other
 
235220 - Other
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
Plastic
Dimensions and Weight
Height
12.8
Width
3.5
Length
6.89
Descriptions
Description
M18 STICK LIGHT
Short Description
M18 LED Stick Light
Long Description
The M18™ LED stick light features two light settings with three powerful LED's. The high setting provides 300 lm and 140 lux for maximum coverage and light output, while the low setting provides 150 lm and 70 lux for interior work where a brighter light may not be necessary. Designed for the jobsite and increased productivity, the stick light features a replaceable, impact resistant lens that is engineered to stand up to the toughest work conditions, and two multi-position stainless steel hooks for hands f
Product Type
M18™ Led Stick Light
Features
M18™ LED Stick Light
extra long description
MILW 2352-20 M18™ LED Stick Light
Additional Information
Voltage
18.0
Battery Type
18V Lithium Ion
lumens
300
bulb type
LED
batteries included
NO
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2352-20
GTIN
00045242341641
UPC
045242341641
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
1.44